Trademark Fine Art

Carissa Luminess 'Blackburnian Warblers' Canvas Art, 10x32


product price: $39.69
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Subject Floral
  • Artist Carissa Luminess
  • Product Type Gallery-Wrapped Canvas Art
  • Style Modern & Contemporary
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 10 in x 32 in

Details

Subject Floral
Artist Carissa Luminess
Product Type Gallery-Wrapped Canvas Art
Style Modern & Contemporary

Description

  • Artist: Carissa Luminess
  • Subject: Floral
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features purple flowers over an orange scene.

Carissa Joie Luminess enjoyed a bi coastal upbringing and studied in San Francisco at The Academy of Art, as well as upstate New York, where she received her Masters of Fine Arts from the S.U.N.Y. at Albany in 1985. It was there, she was awarded the Presidential Award for Excellence in Art. She has been a full time professional artist ever since, painting nature as a celebration and bringing joy to her wide audience.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.