Canaletto; 'The Molo; Venice' Canvas Art, 30x47
Mfr # BL0007-C3047GG
Zoro # G801479910
Key Features
- Subject Landscape
- Artist Canaletto
- Style Impressionism
- Product Type Gallery-Wrapped Canvas Art
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # BL0007-C3047GG
- Zoro # G801479910
- UPC # 886511070684
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 30 in x 47 in |
Details
Subject | Landscape |
Artist | Canaletto |
Style | Impressionism |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Canaletto
- Subject: Landscape
- Style: Impressionism
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a Venice landscape.
Canaletto was a Venetian painter, the most famous view-painter of the 18th century. He began work painting theatrical scenery, but ultimately turned to topography. He painted dramatic and picturesque views of Venice, marked by strong contrasts of light, shade and free handling. Canaletto began to turn out views which were more topographically accurate, set in a higher key, and with smoother, more precise handling characteristics that mark most of his later work.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece.The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame.This method of stretching and preparing a canvas allows for a frameless presentation of the finished product.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN 30A Type NON Cart Fuse (NON-30)
- BAXTON STUDIO Dalini Modern King Black Faux Leather Headboard with Crystal Buttons (117-6353)
- TRADEMARK FINE ART Naomi Mccavitt 'Sporting History I' Canvas Art, 18x18 (WAG04776-C1818GG)
- HON 36" W 5 Drawer File Cabinet, Putty, A4/Legal/Letter (H685.L.L)
- TRADEMARK FINE ART Larry Hunter 'Galaxy Blender Aqua' Canvas Art, 14x14 (ALI41879-C1414GG)
- TRADEMARK FINE ART Ata Alishahi 'Spring Bird 3A' Canvas Art, 18x18 (ALI22359-C1818GG)
- TRADEMARK FINE ART Iris Lehnhard 'Abstract Painting XVI' Canvas Art, 12x19 (IC01969-C1219GG)
- TRADEMARK FINE ART Parfumes by Preston-12x32 Canvas Art Ready to Hang!, 12x32 (EM212-C1232GG)
- TRADEMARK FINE ART Sylvia Masek '6 Foot Growth Chart, Flower Sprout', 8x48 (SM0008-C848GG)
- TRADEMARK FINE ART Unknown 'Antique Heron Iv' Canvas Art, 18x24 (WAG02491-C1824GG)
- LARRY GROSSMAN Larry Grossman LG830 16 x 6 in. Me-262 Jet Plasma Metal Sign (LG830)
- Trademark Fine Art Wall Art & Decor