Bonnie B Cook 'Paradise Garden' Canvas Art, 35x47
Mfr # ALI39413-C3547GG
Zoro # G001459026
Key Features
- Style Modern & Contemporary
- Subject Landscape
- Product Type Gallery-Wrapped Canvas Art
- Artist Bonnie B Cook
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI39413-C3547GG
- Zoro # G001459026
- UPC # 192664544645
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 47 in |
Details
Style | Modern & Contemporary |
Subject | Landscape |
Product Type | Gallery-Wrapped Canvas Art |
Artist | Bonnie B Cook |
Description
- Artist: Bonnie B Cook
- Subject: Landscape
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a white gazebo in a colorful garden.
Prominent Colors: Green, Grey, White, Black, Brown
I am a landscape artist and my favorite subjects are cottages and gardens using vivid colors and detail work. I use acrylics and have a room especially designed for painting, with large windows and a cupboard full of paints and brushes. Some of my art has been published as greeting cards and puzzles.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLSTATE FBK107-FL 13.5 in. Flame Kalanchoe Bush X5- Case of 6 (FBK107-FL)
- FLASH FURNITURE 30" High Backless Distressed Green-Blue Barstool (ET-BT3503-30-DB-GG)
- DYNAREX Dspsbl Undrpds, 17x24In, Tissue Fill, PK300 (1340)
- SEALY Mattress, King, 13" H (527008-61)
- TRADEMARK FINE ART Michael Tompsett 'Wisconsin Map' Canvas Art, 35x47 (MT0677-C3547GG)
- TRADEMARK FINE ART Incredi 'Pink Fragility' Canvas Art, 22x32 (ALI35975-C2232GG)
- TRADEMARK FINE ART Dan Ballard 'Expanding Motion' Canvas Art, 22x32 (ALI7998-C2232GG)
- TRADEMARK FINE ART Grace Popp 'Kentucky Sky II' Canvas Art, 18x18 (WAG14439-C1818GG)
- TRADEMARK FINE ART Albert Bierstadt 'Sunrise On Lake Tahoe, California, 1872' Canvas Art, 24x32 (BL02248-C2432GG)
- TRADEMARK FINE ART Charles Gaul 'Country Comfort II' Canvas Art, 24x32 (WAG14697-C2432GG)
- TRADEMARK FINE ART Kathie McCurdy 'Green River Rocks' Canvas Art, 22x32 (KM0258-C2232GG)
- Trademark Fine Art Wall Art & Decor