Bonnie B Cook 'English Cottage Landscape' Canvas Art, 35x47
Mfr # ALI39400-C3547GG
Zoro # G701457827
Key Features
- Artist Bonnie B Cook
- Style Modern & Contemporary
- Subject Landscape
- Product Type Gallery-Wrapped Canvas Art
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI39400-C3547GG
- Zoro # G701457827
- UPC # 192664544126
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 47 in |
Details
Artist | Bonnie B Cook |
Style | Modern & Contemporary |
Subject | Landscape |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Bonnie B Cook
- Subject: Landscape
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a tall building on the left side of the frame.
Prominent Colors: Tan, Black, Green, Blue, Grey, White
I am a landscape artist and my favorite subjects are cottages and gardens using vivid colors and detail work. I use acrylics and have a room especially designed for painting, with large windows and a cupboard full of paints and brushes. Some of my art has been published as greeting cards and puzzles.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Fifth Ave Counter Stool in Cream and Dark Walnut (Set of 3) (3-CS012-CR)
- HOLIDAY TRIMS Silver Ornament Hooks Indoor Christmas Decor (3927000)
- INTERNATIONAL CONCEPTS 36W, 36L, 30H, Black (K46-3636-30S)
- FLASH FURNITURE 10" Hybrid Mattress, Twin Mattress in a Box (CL-E230P-R-T-10-GG)
- TRADEMARK FINE ART Aledanda 'Oreos and Milk I' Canvas Art, 24x32 (WAP04041-C2432GG)
- TRADEMARK FINE ART Jane Maday 'Birds And Berries Ii' Canvas Art, 18x18 (WAG13744-C1818GG)
- TRADEMARK FINE ART Danhui Nai 'Mandala Delight I' Canvas Art, 18x18 (WAP07826-C1818GG)
- TRADEMARK FINE ART Carissa Luminess 'Blackburnian Warblers' Canvas Art, 10x32 (ALI25772-C1032GG)
- TRADEMARK FINE ART Mei Xu 'Badland Abstract' Canvas Art, 16x24 (1X13900-C1624GG)
- TRADEMARK FINE ART Guercino 'Death Of Cleopatra' Canvas Art, 24x32 (AA00340-C2432GG)
- TRADEMARK FINE ART Albert Williams 'Roses - The Perfection of Summer' Canvas Art, 14x14 (BL01770-C1414GG)
- Trademark Fine Art Wall Art & Decor