Bob Weer 'Colorful Triceratops' Canvas Art, 22x32
Mfr # ALI39127-C2232GG
Zoro # G901452691
Key Features
- Style Modern & Contemporary
- Product Type Gallery-Wrapped Canvas Art
- Subject Animals
- Artist Bob Weer
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI39127-C2232GG
- Zoro # G901452691
- UPC # 192664537890
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 22 in x 32 in |
Details
Style | Modern & Contemporary |
Product Type | Gallery-Wrapped Canvas Art |
Subject | Animals |
Artist | Bob Weer |
Description
- Artist: Bob Weer
- Subject: Animals
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a colorful triceratops over a black background.
Prominent Colors: Black, Purple, Green, Pink, Blue, Teal, Red
Bob Weer creates colorful illustrations of a subject in a bright modern pop art style.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO 620 Catalina 18" Chair with Anodized Nickel Finish and Natural Oak Seat (62018ANNatOak)
- REGENCY Naval Blue Seating > Soft Seating > Ottomans, 18 W 18 L 19 H, Vinyl Seat (N6262NB)
- OFFICE STAR Bookcase, 36" Wx12" Dx30" H, Cherry (LBC361230-CHY)
- FLASH FURNITURE Glass Desk, 22-1/2" D, 46" W, 30" H, Black, Metal, Table Top: Glass (NAN-WK-036-GG)
- TRADEMARK FINE ART Bill Makinson 'Birch Wolf' Canvas Art, 24x32 (ALI38839-C2432GG)
- TRADEMARK FINE ART Fiona Stokes-Gilbert 'Farm Fresh III' Canvas Art, 14x14 (ALI13597-C1414GG)
- TRADEMARK FINE ART Mandy Budan 'Crescendo' Canvas Art, 35x47 (ALI0918-C3547GG)
- TRADEMARK FINE ART Cole Borders 'Zippo Lighter' Canvas Art, 35x47 (ALI21919-C3547GG)
- TRADEMARK FINE ART David Lloyd Glover 'Lilies in Blue' Canvas Art, 24x32 (DLG0247-C2432GG)
- TRADEMARK FINE ART Jai Johnson 'Colorful Expressions Lemur' Canvas Art, 16x24 (ALI14646-C1624GG)
- TRADEMARK FINE ART Danhui Nai 'Palm Chinoiserie II' Canvas Art, 18x24 (WAP11792-C1824GG)
- Trademark Fine Art Wall Art & Decor