Bill Makinson 'Tractor At Little Eaton' Canvas Art, 24x47
Mfr # ALI38820-C2447GG
Zoro # G401455949
Key Features
- Artist Bill Makinson
- Style Rustic
- Product Type Gallery-Wrapped Canvas Art
- Subject Landscape
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI38820-C2447GG
- Zoro # G401455949
- UPC # 192664521394
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 47 in |
Details
Artist | Bill Makinson |
Style | Rustic |
Product Type | Gallery-Wrapped Canvas Art |
Subject | Landscape |
Description
- Artist: Bill Makinson
- Subject: Landscape
- Style: Rustic
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a field of yellow flowers next to a path.
Although I had no formal training, it was obvious at school that I had a gift for art and crafts. I was happy doing bookbinding with artistic gold leaf lettering embossed on the cover and spine, but I was thrilled when it was the art lesson and always attempted more adventurous subjects. Drawing on location at a local farm was always a memorable time. Music and sport were other subjects that I excelled. Woodwork was a particularly favourite subject that I was skilled at, and making furniture was something I would have like to have done on leaving school. But things don�t always work according to plan and I suppose I am lucky just how things have turned out.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERTA White Goose Feather and Down Fiber Featherbed, Full (SE706307)
- NATIONAL PUBLIC SEATING Stacked Chair Dolly, 1000 lb. Load Capacity, Holds 40 Chairs (DY85)
- SAFAVIEH 3 x 3 ft. Vision Contemporary Square Area Rug, Light Brown (VSN606C-3SQ)
- CDCO Pillow Bearing Block 5-1/2In (9-500-5 1/2)
- TRADEMARK FINE ART Pamela K. Beer 'Hiking Boots' Canvas Art, 14x19 (IC00392-C1419GG)
- TRADEMARK FINE ART Geno Peoples 'A Trot Down Memory Lane' Canvas Art, 14x19 (ALI19467-C1419GG)
- TRADEMARK FINE ART Silvia Vassileva 'Expressive Pale Floral' Canvas Art, 12x19 (WAP11985-C1219GG)
- TRADEMARK FINE ART Danhui Nai 'Palm Chinoiserie II' Canvas Art, 18x24 (WAP11792-C1824GG)
- TRADEMARK FINE ART Marion Rose 'Marion 1' Canvas Art, 35x47 (ALI15332-C3547GG)
- TRADEMARK FINE ART Danhui Nai 'Palm Chinoiserie White IV' Canvas Art, 14x19 (WAP12155-C1419GG)
- TRADEMARK FINE ART David Lloyd Glover 'Royal Rhododendrons' Canvas Art, 18x24 (DLG0194-C1824GG)
- Trademark Fine Art Wall Art & Decor