Bill Bell 'Urban Scenes' Canvas Art, 14x14
Mfr # ALI25592-C1414GG
Zoro # G901395929
Key Features
- Subject Cityscape
- Style Eclectic
- Product Type Gallery-Wrapped Canvas Art
- Artist Bill Bell
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI25592-C1414GG
- Zoro # G901395929
- UPC # 192055817815
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 14 in |
Details
Subject | Cityscape |
Style | Eclectic |
Product Type | Gallery-Wrapped Canvas Art |
Artist | Bill Bell |
Description
- Artist: Bill Bell
- Subject: Cityscape
- Style: Eclectic
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a colorful cityscape filling the frame.
A native of Philadelphia, Bill Bell is a completely self taught artist who took up painting full-time in 1982 after a successful career as a musician and record company executive. For Bill, painting is a compulsion, it is also my fun, my therapy, and my challenge. Working in brilliant acrylics, he creates richly detailed and visually complex scenes based on memories and impressions of people, pets, events, and dreams that have shaped his life. His unique and enchanting designs have been reproduced as prints, posters, greeting cards, T shirts, puzzles, childrens books, album covers and several series of collectors plates for the Franklin Mint.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICEBERG Rectangle IndestrucTable® Commercial Folding Table, Platinum Granite - 30" x 72", 30" W, 72" L (65523)
- FLASH FURNITURE Queen Size, Headboard, Decorative Metal (HG-HB1706-Q-GG)
- VOLLRATH Caster Plug (21526-1)
- FLASH FURNITURE Burgundy Fabric Banquet Chair (4-FD-BHF-1-ALLGOLD-0847-BY-GG)
- TRADEMARK FINE ART Mark Ashkenazi 'Saxophone II' Canvas Art, 24x32 (ALI1021-C2432GG)
- TRADEMARK FINE ART Arie Reinhardt Taylor 'Bluebirds And Apple Blossoms' Canvas Art, 22x32 (ALI15537-C2232GG)
- TRADEMARK FINE ART Albena Hristova 'Feather Toss Single Feather' Canvas Art, 8x24 (WAP03200-C824GG)
- TRADEMARK FINE ART Danhui Nai 'Coastal Hydrangea' Canvas Art, 24x32 (WAP10860-C2432GG)
- TRADEMARK FINE ART Melinda Hipsher 'Happy Easter Bunny With Basket' Canvas Art, 22x32 (ALI31414-C2232GG)
- TRADEMARK FINE ART Danhui Nai 'Spring Dream Paisley Ix' Canvas Art, 14x14 (WAP10772-C1414GG)
- BREWSTER HOME FASHIONS Brewster Home Fashions 8-727 Stone Wall Wall Mural - 100 in. (8-727)
- Trademark Fine Art Wall Art & Decor