Trademark Fine Art

Bill Bell 'The Tree' Canvas Art, 24x32


product price: $58.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Subject Fantasy
  • Style Eclectic
  • Product Type Gallery-Wrapped Canvas Art
  • Artist Bill Bell
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 24 in x 32 in

Details

Subject Fantasy
Style Eclectic
Product Type Gallery-Wrapped Canvas Art
Artist Bill Bell

Description

  • Artist: Bill Bell
  • Subject: Fantasy
  • Style: Eclectic
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a blue tree in the center of a fantasy scene.

A native of Philadelphia, Bill Bell is a completely self taught artist who took up painting full-time in 1982 after a successful career as a musician and record company executive. For Bill, painting is a compulsion, it is also my fun, my therapy, and my challenge. Working in brilliant acrylics, he creates richly detailed and visually complex scenes based on memories and impressions of people, pets, events, and dreams that have shaped his life. His unique and enchanting designs have been reproduced as prints, posters, greeting cards, T shirts, puzzles, childrens books, album covers and several series of collectors plates for the Franklin Mint.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.