Bill Bell 'The Fairy Castle' Canvas Art, 18x24
Mfr # ALI25573-C1824GG
Zoro # G101392186
Key Features
- Subject Fantasy
- Product Type Gallery-Wrapped Canvas Art
- Artist Bill Bell
- Style Eclectic
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI25573-C1824GG
- Zoro # G101392186
- UPC # 192055817068
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 24 in |
Details
Subject | Fantasy |
Product Type | Gallery-Wrapped Canvas Art |
Artist | Bill Bell |
Style | Eclectic |
Description
- Artist: Bill Bell
- Subject: Fantasy
- Style: Eclectic
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a white castle in the distance.
A native of Philadelphia, Bill Bell is a completely self taught artist who took up painting full-time in 1982 after a successful career as a musician and record company executive. For Bill, painting is a compulsion, it is also my fun, my therapy, and my challenge. Working in brilliant acrylics, he creates richly detailed and visually complex scenes based on memories and impressions of people, pets, events, and dreams that have shaped his life. His unique and enchanting designs have been reproduced as prints, posters, greeting cards, T shirts, puzzles, childrens books, album covers and several series of collectors plates for the Franklin Mint.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Black Banquet Chair, 22" L 32-1/2" H, Vinyl Seat, Hercules Series (NG-108-SV-BK-VYL-GG)
- HON Metal Bookcase, Three-Shelf, 34-1/2w x 12-5/8d x 41h, Light Gray (HS42ABC.Q)
- REGENCY Regency Legacy 47 in. Desk Bridge- Ash Grey (LBR4724AG)
- INVISIDOOR Secret Book Latch for InvsiDoor Bookcase (ID.LATCH-BOOK.08)
- TRADEMARK FINE ART Howard Robinson 'Alaskan Malamute' Canvas Art, 35x35 (ALI24031-C3535GG)
- TRADEMARK FINE ART Rio 'Cube Abstract IV' Canvas Art, 35x35 (MA060-C3535GG)
- TRADEMARK FINE ART David Lloyd Glover 'Bel Air Fountain' Canvas Art, 30x47 (DLG01071-C3047GG)
- TRADEMARK FINE ART Philippe Hugonnard 'Dolce Vita Rome 3 Spiral Staircase' Canvas Art, 24x24 (PH01360-C2424GG)
- TRADEMARK FINE ART Claude Monet 'Water Lilies IV 1840-1926' Canvas Art, 24x32 (BL01466-C2432GG)
- TRADEMARK FINE ART Ryan Fowler 'Dachshund Longboards' Canvas Art, 14x19 (WAP06336-C1419GG)
- TRADEMARK FINE ART Joanne Porter 'Daffodils Springs Calling Card' Canvas Art, 14x19 (ALI30592-C1419GG)
- Trademark Fine Art Wall Art & Decor