Bill Bell 'Alices Party' Canvas Art, 35x47
Mfr # ALI25753-C3547GG
Zoro # G201406066
Key Features
- Style Eclectic
- Subject Fantasy
- Artist Bill Bell
- Product Type Gallery-Wrapped Canvas Art
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI25753-C3547GG
- Zoro # G201406066
- UPC # 192055824288
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 47 in |
Details
Style | Eclectic |
Subject | Fantasy |
Artist | Bill Bell |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Bill Bell
- Subject: Fantasy
- Style: Eclectic
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features people sitting at a red table in the center of a forest scene.
A native of Philadelphia, Bill Bell is a completely self taught artist who took up painting full-time in 1982 after a successful career as a musician and record company executive. For Bill, painting is a compulsion, it is also my fun, my therapy, and my challenge. Working in brilliant acrylics, he creates richly detailed and visually complex scenes based on memories and impressions of people, pets, events, and dreams that have shaped his life. His unique and enchanting designs have been reproduced as prints, posters, greeting cards, T shirts, puzzles, childrens books, album covers and several series of collectors plates for the Franklin Mint.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECO Poster Snap Frame, 24" x 36", 1" Profile, Blue (SN2436BLUE)
- CORTECH Rocking Chair, 45" L 40" H, Radial Series (146484BG)
- OFFICE STAR Knee Chair, Fabric, 20-1/2" to 28" Height, Gray (KCM1420)
- REGENCY Race Track Legacy Racetrack Tables, 95 X 43 X 29, Wood Top, Mahogany (LCTRT9543MH)
- TRADEMARK FINE ART Tim Otoole 'White Barn View Ii' Canvas Art, 14x19 (WAG09140-C1419GG)
- TRADEMARK FINE ART Tudor Amot 'Black Cat' Canvas Art, 16x24 (1X03572-C1624GG)
- TRADEMARK FINE ART Ethan Harper 'Panoramic Seascape I' Canvas Art, 16x47 (WAG08226-C1647GG)
- TRADEMARK FINE ART Lisa Audit 'Indigold III' Canvas Art, 14x14 (WAP0531-C1414GG)
- TRADEMARK FINE ART Carol Young 'Lonely Barn' Canvas Art, 14x14 (WAG04879-C1414GG)
- TRADEMARK FINE ART Danhui Nai 'Mandala Delight Iii' Canvas Art, 35x35 (WAP07828-C3535GG)
- 123 CREATIONS Sage Checks hand painted tassel (C031)
- Trademark Fine Art Wall Art & Decor