Bill Bell 'Alice' Canvas Art, 14x19
Mfr # ALI25725-C1419GG
Zoro # G501399549
Key Features
- Subject Animals
- Style Eclectic
- Product Type Gallery-Wrapped Canvas Art
- Artist Bill Bell
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI25725-C1419GG
- Zoro # G501399549
- UPC # 192055823137
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 19 in |
Details
Subject | Animals |
Style | Eclectic |
Product Type | Gallery-Wrapped Canvas Art |
Artist | Bill Bell |
Description
- Artist: Bill Bell
- Subject: Animals
- Style: Eclectic
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a character scene with a checkered floor.
A native of Philadelphia, Bill Bell is a completely self taught artist who took up painting full-time in 1982 after a successful career as a musician and record company executive. For Bill, painting is a compulsion, it is also my fun, my therapy, and my challenge. Working in brilliant acrylics, he creates richly detailed and visually complex scenes based on memories and impressions of people, pets, events, and dreams that have shaped his life. His unique and enchanting designs have been reproduced as prints, posters, greeting cards, T shirts, puzzles, childrens books, album covers and several series of collectors plates for the Franklin Mint.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEY-CAN-DO BED RISER PLS BLACK 4PK (STO-09675)
- BESTAR Credenza, 18.2" D, 71.1" W, 28-1/2" H, White, Melamine (160610-1117)
- HON Desk Shell, 30 in D, 60" W, 29-1/2 in H (H38932.N.S)
- BRIDGEPORT Folding Table, 34" Square, Vinyl Top, Black Color (C696BP14BLK1E)
- TRADEMARK FINE ART Kathleen Parr Mckenna 'Easter Blessing Saying Iii With Cross' Canvas Art, 14x19 (WAP09872-C1419GG)
- TRADEMARK FINE ART David Galchutt 'Frolic' Canvas Art, 30x47 (ALI46983-C3047GG)
- TRADEMARK FINE ART Edgar Degas 'The Tub 1886' Canvas Art, 35x47 (BL0394-C3547GG)
- TRADEMARK FINE ART Cheryl Bartley 'Angel American Faith Family' Canvas Art, 35x47 (ALI41155-C3547GG)
- TRADEMARK FINE ART Carol Young 'Lonely Barn' Canvas Art, 14x14 (WAG04879-C1414GG)
- TRADEMARK FINE ART Victoria Borges 'Mod Pods I' Canvas Art, 24x32 (WAG15322-C2432GG)
- TRADEMARK FINE ART David Lloyd Glover 'Ocean Lagoon Garden' Canvas Art, 35x47 (DLG0332-C3547GG)
- Trademark Fine Art Wall Art & Decor