Beverly Johnston 'Christmas Toys' Canvas Art, 35x47
Mfr # ALI40104-C3547GG
Zoro # G101461219
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Subject Seasonal
- Artist Beverly Johnston
- Style Modern & Contemporary
Product Information
- Brand Trademark Fine Art
- MFR # ALI40104-C3547GG
- Zoro # G101461219
- UPC # 192664601089
- Country of Origin United States
- Category Holiday Decor
Dimensions
Size | 35 in x 47 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Subject | Seasonal |
Artist | Beverly Johnston |
Style | Modern & Contemporary |
Description
- Artist: Beverly Johnston
- Subject: Seasonal
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a doll sitting in front of a birdhouse.
Beverly Johnston attended the Kansas City Art Institute and soon after worked as a card designer for Hallmark Cards. After she left Hallmark, Beverly had her own freelance commercial art studio for 15 years doing book illustration, logos, advertising art, coloring books and activity books. She has published 18 books for decoration painters and taught decoration painting classes for 10 years.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFINITY INSTRUMENTS Orb Spoke - 15" Round Wall Clock, Open Face Design, Metal Spokes with Silver Orbs (15353SV)
- K-TOOL INTERNATIONAL Adjustable Shop Stool (KTIXD74972)
- OSBORNE WOOD PRODUCTS 6 x 4 1/2 x 3 1/4 Ball & Claw Center Foot in Alder (6162A)
- BIGGIES SCENES Window Well Scenes-Waterfall, 100 in wide x 60 in high (BG-WW-WFL-100)
- TRADEMARK FINE ART Hello Angel 'Christmas Angels' Canvas Art, 14x14 (ALI2866-C1414GG)
- TRADEMARK FINE ART Richard Wallich 'Christmas House' Canvas Art, 14x19 (ALI5903-C1419GG)
- TRADEMARK FINE ART Jean Plout 'Christmas Birds' Canvas Art, 14x19 (ALI17033-C1419GG)
- TRADEMARK FINE ART Oxana Ziaka 'Christmas Cat: LINE ART' Canvas Art, 24x32 (ALI11622-C2432GG)
- TRADEMARK FINE ART Anne Yvonne Gilbert 'Father Christmas With Toys' Canvas Art, 12x19 (ALI38102-C1219GG)
- TRADEMARK FINE ART Cheryl Bartley 'Christmas Eve Santa In House' Canvas Art, 12x19 (ALI40885-C1219GG)
- IMPACT INNOVATIONS Gel Clings Halloween Decor (IG128275)
- Trademark Fine Art Holiday Decor