Trademark Fine Art

Beverly Johnston 'Checkered Snowmen' Canvas Art, 14x32


product price: $43.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Product Type Gallery-Wrapped Canvas Art
  • Subject Seasonal
  • Style Modern & Contemporary
  • Artist Beverly Johnston
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 14 in x 32 in

Details

Product Type Gallery-Wrapped Canvas Art
Subject Seasonal
Style Modern & Contemporary
Artist Beverly Johnston

Description

  • Artist: Beverly Johnston
  • Subject: Seasonal
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features the snowmen standing over a green background.

Beverly Johnston attended the Kansas City Art Institute and soon after worked as a card designer for Hallmark Cards. After she left Hallmark, Beverly had her own freelance commercial art studio for 15 years doing book illustration, logos, advertising art, coloring books and activity books. She has published 18 books for decoration painters and taught decoration painting classes for 10 years.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.