Beverly Johnston 'Blue Song Bird' Canvas Art, 18x18
Mfr # ALI40003-C1818GG
Zoro # G901464601
Key Features
- Style Modern & Contemporary
- Artist Beverly Johnston
- Subject Animals
- Product Type Gallery-Wrapped Canvas Art
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI40003-C1818GG
- Zoro # G901464601
- UPC # 192664590635
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 18 in |
Details
Style | Modern & Contemporary |
Artist | Beverly Johnston |
Subject | Animals |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Beverly Johnston
- Subject: Animals
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a blue bird sitting on a branch.
Beverly Johnston attended the Kansas City Art Institute and soon after worked as a card designer for Hallmark Cards. After she left Hallmark, Beverly had her own freelance commercial art studio for 15 years doing book illustration, logos, advertising art, coloring books and activity books. She has published 18 books for decoration painters and taught decoration painting classes for 10 years.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUGGIES Reusable Rug Grippers (RU011132)
- FLASH FURNITURE Advantage Navy Church Chairs 18.5" Wide (PCHT185-101)
- LORELL 15" W Lorell Mobile Pedestal, Light Gray (LLR49522)
- BAXTON STUDIO Dexter Modern Dark Grey Fabric Upholstered and Walnut Brown Finished Wood Headboard-Queen (191-11536-ZORO)
- TRADEMARK FINE ART Guido Borelli 'Barche Blu A Venezia' Canvas Art, 35x47 (ALI34146-C3547GG)
- TRADEMARK FINE ART Philippe Sainte-Laudy 'Odessa' Canvas Art, 12x19 (PSL0781-C1219GG)
- TRADEMARK FINE ART J.D. Mcfarlan 'Bonaire 4' Canvas Art, 12x19 (ALI37139-C1219GG)
- TRADEMARK FINE ART Deborah Velasquez 'Laundry Lines Ii' Canvas Art, 24x32 (WAG03500-C2432GG)
- TRADEMARK FINE ART Vicki Mcardle Art 'I Turn To Nature' Canvas Art, 14x14 (ALI32159-C1414GG)
- TRADEMARK FINE ART Naomi Mccavitt 'Sporting History I' Canvas Art, 18x18 (WAG04776-C1818GG)
- TRADEMARK FINE ART Marion Rose 'Judy Path to the Lake' Canvas Art, 24x32 (ALI15328-C2432GG)
- Trademark Fine Art Wall Art & Decor