Beata Czyzowska Young 'BC Painting with light V' Canvas Art, 35x35
Mfr # BC00590-C3535GG
Zoro # G601487085
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Artist Beata Czyzowska Young
- Style Modern & Contemporary
- Subject Abstract
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # BC00590-C3535GG
- Zoro # G601487085
- UPC # 194189037237
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 35 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Artist | Beata Czyzowska Young |
Style | Modern & Contemporary |
Subject | Abstract |
Description
- Artist: Beata Czyzowska Young
- Subject: Abstract
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a modern abstract photograph of patterns and light in shades of blue.
Prominent Colors: Black, Light Blue, Blue, Purple
Beata Czyzowska-Young is a photographer based in Sydney, Australia. She started taking pictures in 2005 when she purchased her first digital camera. Since then Beata has enjoyed capturing the world around her. Nature is Beata's biggest inspiration. She especially enjoys the abstract qualities in landscapes and plant life she photographs. Beata loves experimenting with light, while breaking all the rules of photography to achieve something beautiful and dreamy. This produces a fairytale-like result. Beata has been published in many magazines around the world and her work has been featured on CD and book covers.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICE STAR Bookcase, 36" Wx12" Dx84" H, Cherry (LBC361284-CHY)
- HON Metal Bookcase, Six-Shelf, 34-1/2w x 12-5/8d x 81-1/8h, Charcoal (HS82ABC.S)
- CLEANBRANDS Mattress Enct CleanRest Pro Q (845168001724)
- HERITAGE Point D Esprit Window Tier; Ecru - 60 x 30 in. (8610E-6030)
- TRADEMARK FINE ART David Farquharson 'Kilchurn Castle' Canvas Art, 30x47 (BL0938-C3047GG)
- TRADEMARK FINE ART Alex Malikov 'Black Renaissance 1' Canvas Art, 12x19 (1X06989-C1219GG)
- TRADEMARK FINE ART Sylvie Demers 'In Vitro' Canvas Art, 12x24 (ALI0893-C1224GG)
- TRADEMARK FINE ART Regina Moore 'Reunification I' Canvas Art, 14x19 (WAG14972-C1419GG)
- TRADEMARK FINE ART Antonio Grambone 'Clock Maker' Canvas Art, 16x24 (1X06678-C1624GG)
- TRADEMARK FINE ART Danhui Nai 'Palm Chinoiserie White IV' Canvas Art, 18x24 (WAP12155-C1824GG)
- ELK HOME Horn Box (H0807-9763)
- Trademark Fine Art Wall Art & Decor