Barraband 'Parrot Of The Tropics Ii' Canvas Art, 24x32
Mfr # WAG09943-C2432GG
Zoro # G401616777
Key Features
- Style Traditional
- Artist Barraband
- Product Type Gallery-Wrapped Canvas Art
- Subject Animals
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # WAG09943-C2432GG
- Zoro # G401616777
- UPC # 193420462678
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 32 in |
Details
Style | Traditional |
Artist | Barraband |
Product Type | Gallery-Wrapped Canvas Art |
Subject | Animals |
Description
- Artist: Barraband
- Subject: Animals
- Style: Traditional
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a green, yellow, blue, and red parrot perched on a curving branch.
Prominent Colors: White, Green, Grey, Yellow, Teal, Tan, Brown
World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LACEY MILLS Bath Rug, Essence, 21x34, 19 oz., White (08287STK)
- VINTIQUEWISE Silver Velvet Vintage Storage Wooden Antique Classic Decorative Book Box Holder, PK 3 (QI004265.SI)
- HIRSH 30" W 4 Drawer Lateral File Cabinet, Light Gray, Letter (19440)
- DESIGNS OF DISTINCTION Gallery Rail Center Post - Polished Brass (01HC9001PB1)
- TRADEMARK FINE ART Kathie McCurdy 'Blue Wine Glass' Canvas Art, 10x19 (KM0263-C1019GG)
- TRADEMARK FINE ART Philippe Hugonnard 'Dolce Vita Rome 3 Spiral Staircase' Canvas Art, 24x24 (PH01360-C2424GG)
- TRADEMARK FINE ART Robert Harding Picture Library 'Horses 1' Canvas Art, 16x24 (ALI19072-C1624GG)
- TRADEMARK FINE ART Christina Long 'Abstract' Canvas Art, 12x19 (WAG14114-C1219GG)
- TRADEMARK FINE ART George Digalakis 'Pier With Slippers' Canvas Art, 14x14 (1X01367-C1414GG)
- TRADEMARK FINE ART Guido Borelli 'Venezia All Alba' Canvas Art, 14x19 (ALI34136-C1419GG)
- TRADEMARK FINE ART Vintage Skies 'Dont Look Back' Canvas Art, 22x32 (ALI20421-C2232GG)
- Trademark Fine Art Wall Art & Decor