Trademark Fine Art

Barbara Simmons 'Paradise Island Lighthouse' Canvas Art, 10x19


product price: $33.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Style Coastal
  • Subject Landscape
  • Artist Barbara Simmons
  • Product Type Gallery-Wrapped Canvas Art
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 10 in x 19 in

Details

Style Coastal
Subject Landscape
Artist Barbara Simmons
Product Type Gallery-Wrapped Canvas Art

Description

  • Artist: Barbara Simmons
  • Subject: Landscape
  • Style: Coastal
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a lighthouse on the left side of the frame.

Photographer Barbara Simmons presents a portfolio filled with vibrant colors and textures. As a young child, Barbara could always be found wandering around with a camera in my hand. Too young to own one, but not too young to look through that viewfinder! It seemed as though she could �see� life clearer through that little hole!

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.