Barbara Mock ' Snowman Family' Canvas Art, 18x24
Mfr # ALI39111-C1824GG
Zoro # G701464740
Key Features
- Subject Seasonal
- Artist Barbara Mock
- Style Modern & Contemporary
- Product Type Gallery-Wrapped Canvas Art
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI39111-C1824GG
- Zoro # G701464740
- UPC # 192664537241
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 24 in |
Details
Subject | Seasonal |
Artist | Barbara Mock |
Style | Modern & Contemporary |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Barbara Mock
- Subject: Seasonal
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features four snowmen standing in a winter scene.
Prominent Colors: Light Blue, White, Blue, Red, Tan
Barbara Mock has been on a lifetime journey pursuing her dream of becoming an artist. Her love of nature and flowers always finds it's way into her paintings. Her favorite subjects are garden scenes, florals, holiday and country scenes. Her images have been licensed for needlework, decorator art prints, tapestries, calendars, wallpaper, cards, puzzles, and many other products. She lives in the beautiful north Georgia mountains with her husband Jim and their dog, Penny.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASICWISE Industrial Rectangular Wood and Metal Home Office Computer Desk with 2 Side Shelves, Natural (QI003992.NC)
- FLASH FURNITURE Mesh Contemporary Chair, 17-1/4" to 20-3/4", Adjustable Arms, Black LeatherSoft/Mesh (BL-X-5M-LEA-GG)
- BRADLEY Shower Curtain, Nylon Vinyl, White, 36" W, 72" L (9537-367200)
- SAFCO Drafting Table Top , 60" W 1" H, Green Tabletop (3952)
- TRADEMARK FINE ART Barbara Mock ' Snowman Family' Canvas Art, 24x32 (ALI39111-C2432GG)
- TRADEMARK FINE ART Jean Plout 'Inspirational Butterflies Faith' Canvas Art, 14x14 (ALI37475-C1414GG)
- TRADEMARK FINE ART Vintage Lavoie 'Berlin Zoo' Canvas Art, 30x47 (ALI19885-C3047GG)
- TRADEMARK FINE ART Silvia Vassileva 'Teal Wave Ii' Canvas Art, 24x24 (WAP07779-C2424GG)
- TRADEMARK FINE ART Jean Plout 'Peacock Feather' Canvas Art, 6x19 (ALI30106-C619GG)
- TRADEMARK FINE ART Vincent Van Gogh 'Landscape with House' Canvas Art, 35x47 (BL0957-C3547GG)
- TRADEMARK FINE ART June Erica Vess 'Bright Side I' Canvas Art, 35x47 (WAG16712-C3547GG)
- Trademark Fine Art Wall Art & Decor