Trademark Fine Art

Barbara Mock 'Lady In The Window 1' Canvas Art, 35x47


product price: $102.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Artist Barbara Mock
  • Subject People
  • Product Type Gallery-Wrapped Canvas Art
  • Style Modern & Contemporary
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 35 in x 47 in

Details

Artist Barbara Mock
Subject People
Product Type Gallery-Wrapped Canvas Art
Style Modern & Contemporary

Description

  • Artist: Barbara Mock
  • Subject: People
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a woman sitting next to a window over the water.

Prominent Colors: White, Pink, Red, Wine

Barbara Mock has been on a lifetime journey pursuing her dream of becoming an artist. Her love of nature and flowers always finds it's way into her paintings. Her favorite subjects are garden scenes, florals, holiday and country scenes. Her images have been licensed for needlework, decorator art prints, tapestries, calendars, wallpaper, cards, puzzles, and many other products. She lives in the beautiful north Georgia mountains with her husband Jim and their dog, Penny.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.