Trademark Fine Art

Barbara Mock 'Cottage At Byers Green' Canvas Art, 14x19


product price: $34.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Subject Floral
  • Product Type Gallery-Wrapped Canvas Art
  • Artist Barbara Mock
  • Style Modern & Contemporary
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 14 in x 19 in

Details

Subject Floral
Product Type Gallery-Wrapped Canvas Art
Artist Barbara Mock
Style Modern & Contemporary

Description

  • Artist: Barbara Mock
  • Subject: Floral
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a pink cottage sitting in a garden scene.

Prominent Colors: Light Blue, White, Grey, Green, Tan, Blue, Brown

Barbara Mock has been on a lifetime journey pursuing her dream of becoming an artist. Her love of nature and flowers always finds it's way into her paintings. Her favorite subjects are garden scenes, florals, holiday and country scenes. Her images have been licensed for needlework, decorator art prints, tapestries, calendars, wallpaper, cards, puzzles, and many other products. She lives in the beautiful north Georgia mountains with her husband Jim and their dog, Penny.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.