Trademark Fine Art

Barbara Keith 'Mighty' Canvas Art, 18x24


product price: $41.35
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Subject Animals
  • Product Type Gallery-Wrapped Canvas Art
  • Artist Barbara Keith
  • Style Modern & Contemporary
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 18 in x 24 in

Details

Subject Animals
Product Type Gallery-Wrapped Canvas Art
Artist Barbara Keith
Style Modern & Contemporary

Description

  • Artist: Barbara Keith
  • Subject: Animals
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a stalking cougar on a green background.

Barbara Keith was born in 1946 in Cleveland, OH. At about the age of four she began to draw and from there she continued to grow and excel. For the most part Barbara is self taught, though she did try a commercial art school for one and a half years. After her brief period at art school she discovered how blending colors on the canvas as she painted created more depth in her painting. Barbaras personal preference of subject matter is predator animals specifically large cats. She says that there is just "something about their majesty" that attracts her to them.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.