Barbara Keith 'Guernsey Cow' Canvas Art, 35x47
Mfr # ALI25448-C3547GG
Zoro # G601413855
Key Features
- Style Modern & Contemporary
- Artist Barbara Keith
- Product Type Gallery-Wrapped Canvas Art
- Subject Animals
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI25448-C3547GG
- Zoro # G601413855
- UPC # 192055843401
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 47 in |
Details
Style | Modern & Contemporary |
Artist | Barbara Keith |
Product Type | Gallery-Wrapped Canvas Art |
Subject | Animals |
Description
- Artist: Barbara Keith
- Subject: Animals
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a cow at the bottom of a white scene.
Barbara Keith was born in 1946 in Cleveland, OH. At about the age of four she began to draw and from there she continued to grow and excel. For the most part Barbara is self taught, though she did try a commercial art school for one and a half years. After her brief period at art school she discovered how blending colors on the canvas as she painted created more depth in her painting. Barbaras personal preference of subject matter is predator animals specifically large cats. She says that there is just "something about their majesty" that attracts her to them.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECO Poster Snap Frame, 18" x 24", Silver (SN1824NEW)
- BESTAR Orion Queen Murphy Bed and Storage Cabinet with Pull-Out Shelf (95W), Bark Gray & Graphite (116888-000047)
- DUKE Thermostat Knob (223590)
- HIRSH 15" W 2 Drawer File Cabinet, Putty, Letter (14409)
- TRADEMARK FINE ART Albena Hristova 'Light Winter Landscape' Canvas Art, 12x24 (WAP03140-C1224GG)
- TRADEMARK FINE ART John Singer Sargent 'Fishing For Oysters At Cancale' Canvas Art, 12x19 (AA00804-C1219GG)
- TRADEMARK FINE ART Carol Rowan 'Spring In The Greenhouse' Canvas Art, 12x24 (WAP04550-C1224GG)
- TRADEMARK FINE ART Grace Popp 'Clydesdale Ii' Canvas Art, 24x32 (WAG06963-C2432GG)
- TRADEMARK FINE ART Claude Monet 'Regatta at Argenteuil' Canvas Art, 12x19 (AA01252-C1219GG)
- TRADEMARK FINE ART Christina Long 'Abstract' Canvas Art, 12x19 (WAG14114-C1219GG)
- SIGNMISSION Tool Shop Arrow Decal Funny Home Decor 30in Wide (D-A-10-999564)
- Trademark Fine Art Wall Art & Decor