Austin 'Fishing 3' Canvas Art, 10x19
Mfr # 1X08676-C1019GG
Zoro # G001328322
Key Features
- Style Modern & Contemporary
- Artist Austin
- Subject Landscape
- Product Type Gallery-Wrapped Canvas Art
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # 1X08676-C1019GG
- Zoro # G001328322
- UPC # 193420559897
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 10 in x 19 in |
Details
Style | Modern & Contemporary |
Artist | Austin |
Subject | Landscape |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Austin
- Subject: Landscape
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a forest coastline on the left side of a landscape.
Prominent Colors: Grey, Tan, Black, Green, White
1x is not your average photo site. All photos on 1x are selected by a team of professional gallery curators, just like in a real photo gallery. Our curators have experience from well known institutions such as Sotheby s and Tate Modern Art. We believe that everyone has an inner photographer, just waiting to be discovered. Getting published on 1x is a great achievement; many photographers whose works now hang in art galleries were once discovered on 1x. It�s no coincidence that art directors, book editors, and magazines all over the world use photos from 1x photographers.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE Dover Collection Designer Guest Chair (1700VMWBK)
- MOORECO Presentation Cart, 3 Shelves, 18"x30"x40-1/4", GY/BK (BLT89759)
- FLASH FURNITURE Adjustable Table, 45.25" X 28.25" X 47.75", Laminate Top, Red (NAN-JN-2433-GG)
- HIRSH 15" W 3 Drawer Desk Pedestal, Charcoal (19322)
- TRADEMARK FINE ART Danny Head 'Troll Bridge' Canvas Art, 30x47 (WAG08955-C3047GG)
- TRADEMARK FINE ART Claire Doherty 'Firefighter Headgear Patent 1926 Black' Canvas Art, 18x24 (CDO0057-C1824GG)
- TRADEMARK FINE ART Lisa Audit 'Marche de Fleurs IV' Canvas Art, 24x32 (WAP0191-C2432GG)
- TRADEMARK FINE ART Jozsef Beko 'Next Stop - Budapest Parliament' Canvas Art, 16x32 (1X10184-C1632GG)
- TRADEMARK FINE ART Ata Alishahi 'Fish And Colors' Canvas Art, 12x19 (ALI22329-C1219GG)
- TRADEMARK FINE ART Antonio Bernardino Coelho 'Alone In The Field' Canvas Art, 30x47 (1X07070-C3047GG)
- TRADEMARK FINE ART Wyanne 'Quiet' Canvas Art, 14x14 (ALI8224-C1414GG)
- Trademark Fine Art Wall Art & Decor