Trademark Fine Art

Audrey 'Mailboxes' Canvas Art, 30x47


product price: $86.29
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Style Rustic
  • Subject Landscape
  • Artist Audrey
  • Product Type Gallery-Wrapped Canvas Art
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 30 in x 47 in

Details

Style Rustic
Subject Landscape
Artist Audrey
Product Type Gallery-Wrapped Canvas Art

Description

  • Artist: Audrey
  • Subject: Landscape
  • Style: Rustic
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features mailboxes lined up along the street.

I live and have always lived in the same small town and in the same house in western North Carolina. I have always loved photography and art, mainly portraits, and am a third generation artist. I went back to college to get a degree in Graphic Design and majored in photography. During this time I joined the Catawba Valley Camera Club and won many awards. At present I am on my third mural at my church and doing photography. Most of my photographs are from western North Carolina, Florida, Europe and Hawaii along with some western US photos. My family has become accustomed (well maybe tolerates) me yelling stop on a road trip for me to take photographs. I work in a variety of genres including landscape, floral, animals/wildlife, still life and portraits.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.