Audrey 'Cat And The Christmas Tree' Canvas Art, 14x19
Mfr # ALI38702-C1419GG
Zoro # G401454416
Key Features
- Subject Animals
- Artist Audrey
- Product Type Gallery-Wrapped Canvas Art
- Style Modern & Contemporary
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI38702-C1419GG
- Zoro # G401454416
- UPC # 192664510596
- Country of Origin United States
- Category Holiday Decor
Dimensions
Size | 14 in x 19 in |
Details
Subject | Animals |
Artist | Audrey |
Product Type | Gallery-Wrapped Canvas Art |
Style | Modern & Contemporary |
Description
- Artist: Audrey
- Subject: Animals
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a cat looking into a Christmas tree.
I live and have always lived in the same small town and in the same house in western North Carolina. I have always loved photography and art, mainly portraits, and am a third generation artist. I went back to college to get a degree in Graphic Design and majored in photography. During this time I joined the Catawba Valley Camera Club and won many awards. At present I am on my third mural at my church and doing photography. Most of my photographs are from western North Carolina, Florida, Europe and Hawaii along with some western US photos. My family has become accustomed (well maybe tolerates) me yelling stop on a road trip for me to take photographs. I work in a variety of genres including landscape, floral, animals/wildlife, still life and portraits.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Valencia Credenza Shell, 29.5", Cherry (ALEVA257224MC)
- EASY 2 GO Corner Desk, 35.38 x 35.38 x 28.88, Resort Cherry (951572-CC)
- FLASH FURNITURE Dark Gray Fabric Church Chair (4-FD-CH0221-4-SV-DKGY-BAS-GG)
- GIFTMARK Giftmark 1410W Child's Spindle Rocking Chair White (1410W)
- TRADEMARK FINE ART Cheryl Bartley 'Christmas Time Yellow House' Canvas Art, 18x24 (ALI41109-C1824GG)
- TRADEMARK FINE ART Joanne Porter 'Holiday Amaryllis' Canvas Art, 14x19 (ALI30453-C1419GG)
- TRADEMARK FINE ART Michael Mullan 'Festive Holiday Cocoa Seasons Greetings' Canvas Art, 14x19 (WAP08712-C1419GG)
- TRADEMARK FINE ART Mary Miller Veazie 'Mary Beth The Christmas Donkey' Canvas Art, 14x14 (ALI31251-C1414GG)
- TRADEMARK FINE ART Geno Peoples 'Holiday Gathering' Canvas Art, 10x19 (ALI19483-C1019GG)
- TRADEMARK FINE ART Jervis McEntee 'Gathering Christmas Finery' Canvas Art, 30x47 (BL0921-C3047GG)
- DECORIS Assorted Iron Van with Gifts and Tree Indoor Christmas Decor (380252)
- Trademark Fine Art Holiday Decor