Ata Alishahi 'Moon Night And Wolf' Canvas Art, 14x14
Mfr # ALI22423-C1414GG
Zoro # G701378443
Key Features
- Style Natural Modern
- Artist Ata Alishahi
- Subject Animals
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # ALI22423-C1414GG
- Zoro # G701378443
- UPC # 192055634559
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 14 in |
Details
Style | Natural Modern |
Artist | Ata Alishahi |
Subject | Animals |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Ata Alishahi
- Subject: Animals
- Style: Natural Modern
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a wolf sitting at the bottom of a landscape.
When I make art, whatever my medium, I enter an internal world of light and creativity, and I escape the external world of shadow and destruction. While I am painting, I not only live in this light-filled world, I create it. In this sense, I have always made art for myself: to alleviate my own suffering and the painful memories of the war and violence I witnessed, even as a child. Yet although this work is therapeutic for me, my finished pieces also ask the viewer to join me in experiencing these beautiful worlds, and celebrating the triumph of light and color over darkness.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX Bedspread, Queen, Navy (MAINSPREAD NAVY)
- OKLAHOMA SOUND Multimedia Cart, 38" H, 35 lb Ld Cap., Teak (MMC)
- FLASH FURNITURE Capri Comfortable Sleep White Mattress Pad - Deep Pocket - King Size - Quilted Cotton Top - Hypoallergenic - Fits 8"-21" Mattresses (RF-REM-09-K-GG)
- TRUE Cutting Board, Poly, 72" x 8-7/8" x 1/2" (812310)
- TRADEMARK FINE ART John Singer Sargent 'A Capriote' Canvas Art, 24x32 (AA01124-C2432GG)
- TRADEMARK FINE ART Van Gogh 'Rest From Work' Canvas Art, 14x19 (AA00911-C1419GG)
- TRADEMARK FINE ART Tim Otoole 'Summer Breeze Meadow Ii' Canvas Art, 35x47 (WAG14249-C3547GG)
- TRADEMARK FINE ART Pierre Auguste Renoir 'La Grenouillere' Canvas Art, 18x24 (BL01915-C1824GG)
- TRADEMARK FINE ART Petri Damsten 'The Day I Met Death' Canvas Art, 18x24 (1X09841-C1824GG)
- TRADEMARK FINE ART Wendy Russell 'Large Bird Menagerie Ii' Canvas Art, 8x24 (WAG02571-C824GG)
- TRADEMARK FINE ART Winslow Homer 'Cannon Rock, 1895 ' Canvas Art, 24x24 (BL02374-C2424GG)
- Trademark Fine Art Wall Art & Decor