Ata Alishahi 'Dark Color Explosion' Canvas Art, 22x32
Mfr # ALI22219-C2232GG
Zoro # G201382247
Key Features
- Artist Ata Alishahi
- Product Type Gallery-Wrapped Canvas Art
- Style Bold & Eclectic Modern
- Subject Abstract
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI22219-C2232GG
- Zoro # G201382247
- UPC # 192055626417
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 22 in x 32 in |
Details
Artist | Ata Alishahi |
Product Type | Gallery-Wrapped Canvas Art |
Style | Bold & Eclectic Modern |
Subject | Abstract |
Description
- Artist: Ata Alishahi
- Subject: Abstract
- Style: Bold & Eclectic Modern
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a colorful scene filled with flowers.
When I make art, whatever my medium, I enter an internal world of light and creativity, and I escape the external world of shadow and destruction. While I am painting, I not only live in this light-filled world, I create it. In this sense, I have always made art for myself: to alleviate my own suffering and the painful memories of the war and violence I witnessed, even as a child. Yet although this work is therapeutic for me, my finished pieces also ask the viewer to join me in experiencing these beautiful worlds, and celebrating the triumph of light and color over darkness.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 36" W 4 Drawer File Cabinet, Black, A4/Legal/Letter (H484.L.P)
- WESTCLOX Clock Wall Rnd Black 8.5In (46991A)
- BIBB HOME Solid Flannel 4 Piece Sheet Set - King - Blue (1130KGBL)
- MONARCH SPECIALTIES Office Chair, Adjustable Height, Swivel, Ergonomic, Armrests, Computer Desk, Work, Metal, Brown (I 7339)
- TRADEMARK FINE ART Jennifer Goldberger 'Cartouche And Floral Ii' Canvas Art, 24x47 (WAG00351-C2447GG)
- TRADEMARK FINE ART David Galchutt 'From the Garden' Canvas Art, 16x24 (ALI46972-C1624GG)
- TRADEMARK FINE ART Durer 'Young Jesus Among The Scribes' Canvas Art, 24x32 (AA00277-C2432GG)
- TRADEMARK FINE ART Holli Conger 'Pet Life cat 2' Canvas Art, 12x19 (ALI47499-C1219GG)
- TRADEMARK FINE ART Agnolo Bronzino 'Portrait of a Young Man Bronzin' Canvas Art, 14x19 (IC00362-C1419GG)
- TRADEMARK FINE ART Odilon Redon 'Roger And Angelica' Canvas Art, 18x24 (BL02240-C1824GG)
- TRADEMARK FINE ART Wyanne 'The One Love' Canvas Art, 16x24 (ALI18389-C1624GG)
- Trademark Fine Art Wall Art & Decor