Ata Alishahi 'Bird Collection 37' Canvas Art, 14x14
Mfr # ALI22466-C1414GG
Zoro # G401386960
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Artist Ata Alishahi
- Style Natural Modern
- Subject Animals
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI22466-C1414GG
- Zoro # G401386960
- UPC # 192055636270
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 14 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Artist | Ata Alishahi |
Style | Natural Modern |
Subject | Animals |
Description
- Artist: Ata Alishahi
- Subject: Animals
- Style: Natural Modern
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features an orange bird in the center of the frame.
When I make art, whatever my medium, I enter an internal world of light and creativity, and I escape the external world of shadow and destruction. While I am painting, I not only live in this light-filled world, I create it. In this sense, I have always made art for myself: to alleviate my own suffering and the painful memories of the war and violence I witnessed, even as a child. Yet although this work is therapeutic for me, my finished pieces also ask the viewer to join me in experiencing these beautiful worlds, and celebrating the triumph of light and color over darkness.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION TruTouch Alabaster Cordless Light Filtering Vinyl Mini Blinds with 1 in. Slats 24 in. W x 72 in. L (527320)
- HON 36" W 4 Drawer File Cabinet, Charcoal, A4/Legal/Letter (H784.L.S)
- ZORO SELECT LED Digital Clock W/ Auto Dimming Brightness, 10" (75099M)
- HON IGNITION 2.0 4-WAY STRETCH MID-BACK MESH TASK CHAIR, UP TO 300 LBS, BLACK SEAT/BACK AND BASE (I2M2AMNC10TK)
- TRADEMARK FINE ART Christophe Kiciak 'Boom Boom' Canvas Art, 14x14 (1X00167-C1414GG)
- TRADEMARK FINE ART Farida Zaman 'Summer Pink Floral' Canvas Art, 14x14 (WAP08808-C1414GG)
- TRADEMARK FINE ART David Lloyd Glover 'Blossom Lane' Canvas Art, 18x24 (DLG00985-C1824GG)
- TRADEMARK FINE ART Michael Tompsett 'Pittsburgh PA Skyline B&W' Canvas Art, 12x19 (MT1011-C1219GG)
- TRADEMARK FINE ART Chris Moore 'Mountain Paradise' Canvas Art, 30x47 (1X08326-C3047GG)
- TRADEMARK FINE ART Sher Sester 'Red Geranium' Canvas Art, 35x47 (ALI20852-C3547GG)
- TRADEMARK FINE ART Michael Tompsett 'Wisconsin Map' Canvas Art, 18x24 (MT0677-C1824GG)
- Trademark Fine Art Wall Art & Decor