Ata Alishahi 'Bird Collection 30' Canvas Art, 18x18
Mfr # ALI22462-C1818GG
Zoro # G501386273
Key Features
- Style Modern & Contemporary
- Product Type Gallery-Wrapped Canvas Art
- Artist Ata Alishahi
- Subject Animals
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI22462-C1818GG
- Zoro # G501386273
- UPC # 192055636126
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 18 in |
Details
Style | Modern & Contemporary |
Product Type | Gallery-Wrapped Canvas Art |
Artist | Ata Alishahi |
Subject | Animals |
Description
- Artist: Ata Alishahi
- Subject: Animals
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a small black and orange bird in the center of a floral scene.
When I make art, whatever my medium, I enter an internal world of light and creativity, and I escape the external world of shadow and destruction. While I am painting, I not only live in this light-filled world, I create it. In this sense, I have always made art for myself: to alleviate my own suffering and the painful memories of the war and violence I witnessed, even as a child. Yet although this work is therapeutic for me, my finished pieces also ask the viewer to join me in experiencing these beautiful worlds, and celebrating the triumph of light and color over darkness.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Ignition 2.0 4-Way Stretch Mid-Back Mesh Task Chair, Up to 300 lb, 17in to 21in Seat Height, Black (HIWMMKDY2AHIMCU10BLSBT)
- BAXTON STUDIO Baird Mid-Century Modern Light Oak Brown Finished Wood and Rattan 2-Drawer Nightstand (176-11249-Zoro)
- DESIGNS OF DISTINCTION Gallery Rail End Post - Polished Brass (01HC9003PB1)
- LUXOR Charging Cart, Steel, Cap. 18, 25" W (LLTP18-B)
- TRADEMARK FINE ART Charlsie Kelly 'Holey Cow' Canvas Art, 24x32 (ALI40972-C2432GG)
- TRADEMARK FINE ART Lantern Press 'Seattle' Canvas Art, 12x19 (ALI9290-C1219GG)
- TRADEMARK FINE ART Silvia Vassileva 'Elegant Fresco Floral Gold Flower I' Canvas Art, 14x14 (WAP06947-C1414GG)
- TRADEMARK FINE ART Janet Pidoux 'Kitten And Wool Basket' Canvas Art, 14x14 (ALI36501-C1414GG)
- TRADEMARK FINE ART Vision Studio 'Foliage On Navy Vi' Canvas Art, 24x32 (WAG09668-C2432GG)
- TRADEMARK FINE ART Silvia Vassileva 'Unexpected Wave Iii' Canvas Art, 8x19 (WAP09991-C819GG)
- TRADEMARK FINE ART Regina Moore 'Happy Garden Flowers I' Canvas Art, 14x19 (WAG14731-C1419GG)
- Trademark Fine Art Wall Art & Decor