Trademark Fine Art

Ata Alishahi 'Beautiful Swan 2A' Canvas Art, 24x24


product price: $48.79
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Subject Animals
  • Style Modern & Contemporary
  • Artist Ata Alishahi
  • Product Type Gallery-Wrapped Canvas Art
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 24 in x 24 in

Details

Subject Animals
Style Modern & Contemporary
Artist Ata Alishahi
Product Type Gallery-Wrapped Canvas Art

Description

  • Artist: Ata Alishahi
  • Subject: Animals
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a swan laying in the center of the frame.

When I make art, whatever my medium, I enter an internal world of light and creativity, and I escape the external world of shadow and destruction. While I am painting, I not only live in this light-filled world, I create it. In this sense, I have always made art for myself: to alleviate my own suffering and the painful memories of the war and violence I witnessed, even as a child. Yet although this work is therapeutic for me, my finished pieces also ask the viewer to join me in experiencing these beautiful worlds, and celebrating the triumph of light and color over darkness.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.