Trademark Fine Art

Artpoptart 'Le Chat Noir' Canvas Art, 18x24


product price: $41.19
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Artist Artpoptart
  • Style Bold & Eclectic Modern
  • Product Type Gallery-Wrapped Canvas Art
  • Subject Animals
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 18 in x 24 in

Details

Artist Artpoptart
Style Bold & Eclectic Modern
Product Type Gallery-Wrapped Canvas Art
Subject Animals

Description

  • Artist: Artpoptart
  • Subject: Animals
  • Style: Bold & Eclectic Modern
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a black cat on a yellow abstract background.

Making a living as an artist almost happened accidentally. I had been out of college for a few years and jumping from job to job unsatisfied when one night I decided to have fun and paint over an old painting I detested from school. I painted over it using spray paint and acrylic in gold and primary colors and it turned into sort of an geometric art deco inspired creation. I decided to try my luck online and listed it the next day. I now have 85 pieces listed and have made over 300 sales.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.