Arti Firsov 'Blue Water' Canvas Art, 16x24
Mfr # 1X03401-C1624GG
Zoro # G501299566
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Artist Arti Firsov
- Style Modern & Contemporary
- Subject People
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # 1X03401-C1624GG
- Zoro # G501299566
- UPC # 192055209733
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 16 in x 24 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Artist | Arti Firsov |
Style | Modern & Contemporary |
Subject | People |
Description
- Artist: Arti Firsov
- Subject: People
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a woman falling into the water in a red dress.
1x is not your average photo site. All photos on 1x are selected by a team of professional gallery curators, just like in a real photo gallery. Our curators have experience from well-known institutions such as Sotheby�s and Tate Modern Art. We believe that everyone has an inner photographer, just waiting to be discovered. Getting published on 1x is a great achievement; many photographers whose works now hang in art galleries were once discovered on 1x. It�s no coincidence that art directors, book editors, and magazines all over the world use photos from 1x photographers.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL CONCEPTS 42 W, 42 L, 29.5 H (T58-42DP)
- ICEBERG Rectangle IndestrucTable® Commercial Folding Table, Charcoal - 30" x 60", 30" W, 29" H, Wood Top (65517)
- ZORO SELECT Flat File Cabinet Base, Closed Base, Putty (2CLD4)
- HIRSH Office Desk, 24" D, 45" W, 29-1/2" H (22199)
- TRADEMARK FINE ART Rob Delamater 'Codex' Canvas Art, 18x24 (WAG05154-C1824GG)
- TRADEMARK FINE ART Chris Bliss 'Big Clock' Canvas Art, 16x24 (ALI20564-C1624GG)
- TRADEMARK FINE ART Cole Borders ' Star Wars Tauntaun' Canvas Art, 18x24 (ALI21950-C1824GG)
- TRADEMARK FINE ART Melissa Wang 'Birds in My Garden I' Canvas Art, 14x19 (WAG16542-C1419GG)
- TRADEMARK FINE ART Michelle Campbell 'Bird Design 3' Canvas Art, 14x14 (ALI43294-C1414GG)
- TRADEMARK FINE ART Karen Fields 'Full Vase' Canvas Art, 35x47 (ALI30896-C3547GG)
- TRADEMARK FINE ART Lisa Audit 'A Blue Note II' Canvas Art, 24x24 (WAP0251-C2424GG)
- Trademark Fine Art Wall Art & Decor