Art Of The Cigar 'El Duelo' Canvas Art, 14x19
Mfr # ALI38899-C1419GG
Zoro # G001452379
Key Features
- Style Traditional
- Product Type Gallery-Wrapped Canvas Art
- Artist Art Of The Cigar
- Subject People
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI38899-C1419GG
- Zoro # G001452379
- UPC # 192664528799
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 19 in |
Details
Style | Traditional |
Product Type | Gallery-Wrapped Canvas Art |
Artist | Art Of The Cigar |
Subject | People |
Description
- Artist: Art Of The Cigar
- Subject: People
- Style: Traditional
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a group of people standing below a tree in the woods.
Prominent Colors: Tan, White, Green, Red
Art Of The Cigar is a group that popularizes vintage cigar box art, showing the classic feel and style of the time.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT PAPERS Certificate Cover, Black/Gold, 12 in H, PK5 (038951)
- TRUE Cutting Board, Poly, 93" x 19-1/2" x 1/2" (810365)
- VELLUX Vellux Blanket, Queen, Pale Jade, PK4 (1B05386)
- UPM GLOBAL UPM Global 3385 Two Headed Washington Quarter (3385)
- TRADEMARK FINE ART Clara Gamito 'Winter Sun' Canvas Art, 22x32 (1X06797-C2232GG)
- TRADEMARK FINE ART Cora Niele 'Pink Rose' Canvas Art, 24x32 (ALI1775-C2432GG)
- TRADEMARK FINE ART Lightboxjournal 'Farmers Market' Canvas Art, 14x19 (ALI23876-C1419GG)
- TRADEMARK FINE ART David Lloyd Glover 'Pergola Walkway' Canvas Art, 18x24 (DLG0023-C1824GG)
- TRADEMARK FINE ART Danhui Nai 'Sunburst Neutral' Canvas Art, 18x18 (WAP11439-C1818GG)
- TRADEMARK FINE ART Wilhelm Goebel 'Sneaking Through The Grass' Canvas Art, 12x24 (ALI33746-C1224GG)
- TRADEMARK FINE ART Chris Moyer 'Night Side' Canvas Art, 16x24 (ALI0768-C1624GG)
- Trademark Fine Art Wall Art & Decor