Arie Reinhardt Taylor 'Old Springhouse In Winter' Canvas Art, 18x24
Mfr # ALI15608-C1824GG
Zoro # G401380098
Key Features
- Artist Arie Reinhardt Taylor
- Style Cottage / Country
- Subject Landscape
- Product Type Gallery-Wrapped Canvas Art
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI15608-C1824GG
- Zoro # G401380098
- UPC # 192055144393
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 24 in |
Details
Artist | Arie Reinhardt Taylor |
Style | Cottage / Country |
Subject | Landscape |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Arie Reinhardt Taylor
- Subject: Landscape
- Style: Cottage / Country
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a wooden bridge at the bottom of a dirt trail walking towards a building.
Arie loves to paint memories of her childhood on the farm in the 20s and 30s western North Carolina. She started painting in the 1950s and is proficient in oils and watercolor. Over the years she had painted more than 500 paintings. She is a renowned artist in the Folk Art field.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR Charging Cart, Steel, 30, 24-1/2 in. W (LLTM30-B)
- ALERA 15.38 in W 2 Drawer File Cabinets, Mahogany (ALEVA582816MY)
- KENNEY MFG CURTAIN ROD EXT 24"" WHT (KN549)
- FLASH FURNITURE Rectangle Folding Table, 30" W, 96" L, 30" H, Laminate Top, Wood Grain (YT-3096-MEL-WAL-GG)
- TRADEMARK FINE ART Lisa Audit 'My Greenhouse Flowers Vi Crop' Canvas Art, 24x24 (WAP05014-C2424GG)
- TRADEMARK FINE ART Silvia Vassileva 'Early Sunrise Abstract' Canvas Art, 16x24 (WAP10028-C1624GG)
- TRADEMARK FINE ART Karen Fields 'Birds In Beach Town' Canvas Art, 16x24 (ALI30892-C1624GG)
- TRADEMARK FINE ART Lois Bryan 'Doe In The Meadow' Canvas Art, 12x19 (LBR00383-C1219GG)
- TRADEMARK FINE ART Lois Bryan 'Abandoned Farm In Autumn' Canvas Art, 12x19 (LBR00374-C1219GG)
- TRADEMARK FINE ART Jeff Tift 'Whitetail Deer' Canvas Art, 14x19 (ALI30250-C1419GG)
- TRADEMARK FINE ART Lucy P. Mctier 'Lowcountry Spanish Moss Escape' Canvas Art, 35x47 (ALI42765-C3547GG)
- Trademark Fine Art Wall Art & Decor