Arie Reinhardt Taylor 'Old Man Of The Mountain' Canvas Art, 18x24
Mfr # ALI15616-C1824GG
Zoro # G001382140
Key Features
- Style Cottage / Country
- Product Type Gallery-Wrapped Canvas Art
- Subject Landscape
- Artist Arie Reinhardt Taylor
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI15616-C1824GG
- Zoro # G001382140
- UPC # 192055144713
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 24 in |
Details
Style | Cottage / Country |
Product Type | Gallery-Wrapped Canvas Art |
Subject | Landscape |
Artist | Arie Reinhardt Taylor |
Description
- Artist: Arie Reinhardt Taylor
- Subject: Landscape
- Style: Cottage / Country
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a red barn on the right side of the frame in a landscape with a person in the center.
Arie loves to paint memories of her childhood on the farm in the 20s and 30s western North Carolina. She started painting in the 1950s and is proficient in oils and watercolor. Over the years she had painted more than 500 paintings. She is a renowned artist in the Folk Art field.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS OFFICE PRODUCTS Boss Office Products B8871-BK Executive Hinged Arm Chair; Black (B8871-BK)
- JENSEN Dual Alarm Clock Radio w/ MP3 CD Player (JCR-375)
- ALERA Industrial Metal Shop Stool, 30" Seat Height, To 300 lbs., Brown/Gray (ALEIS6630G)
- ZORO SELECT Mesh Drafting Chair, 25-1/2" to 29", Adjustable Arms, Black (36FJ98)
- TRADEMARK FINE ART Artpoptart 'Peacock' Canvas Art, 18x24 (ALI15749-C1824GG)
- TRADEMARK FINE ART Paul Gauguin 'Winter Landscape' Canvas Art, 24x32 (BL0369-C2432GG)
- TRADEMARK FINE ART MusicDreamerArt 'Space Gypsies' Canvas Art, 35x47 (ALI13272-C3547GG)
- TRADEMARK FINE ART Marie Marfia Fine Art 'Bona Lisa' Canvas Art, 30x47 (ALI43474-C3047GG)
- TRADEMARK FINE ART Grace Popp 'Verdant Stratum I' Canvas Art, 35x47 (WAG07230-C3547GG)
- TRADEMARK FINE ART Tim O'Toole 'Wading I' Canvas Art, 24x47 (WAG13139-C2447GG)
- SIGNMISSION Welcome To The Apocalypse Arrow Sign Funny Home Decor 18in Wide (P-ARROW-999548)
- Trademark Fine Art Wall Art & Decor