Trademark Fine Art

Arie Reinhardt Taylor 'Hart Square' Canvas Art, 12x19


product price: $30.89
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Style Cottage / Country
  • Product Type Gallery-Wrapped Canvas Art
  • Subject Landscape
  • Artist Arie Reinhardt Taylor
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 12 in x 19 in

Details

Style Cottage / Country
Product Type Gallery-Wrapped Canvas Art
Subject Landscape
Artist Arie Reinhardt Taylor

Description

  • Artist: Arie Reinhardt Taylor
  • Subject: Landscape
  • Style: Cottage / Country
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a cityscape showing a village in a forest.

Arie loves to paint memories of her childhood on the farm in the 20s and 30s western North Carolina. She started painting in the 1950s and is proficient in oils and watercolor. Over the years she had painted more than 500 paintings. She is a renowned artist in the Folk Art field.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.