Arie Reinhardt Taylor 'Goldie' Canvas Art, 14x19
Mfr # ALI15640-C1419GG
Zoro # G001369103
Key Features
- Subject Landscape
- Artist Arie Reinhardt Taylor
- Style Cottage / Country
- Product Type Gallery-Wrapped Canvas Art
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI15640-C1419GG
- Zoro # G001369103
- UPC # 192055145666
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 19 in |
Details
Subject | Landscape |
Artist | Arie Reinhardt Taylor |
Style | Cottage / Country |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Arie Reinhardt Taylor
- Subject: Landscape
- Style: Cottage / Country
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a girl sitting in the front of a field with a building in the distance of the frame.
Arie loves to paint memories of her childhood on the farm in the 20s and 30s western North Carolina. She started painting in the 1950s and is proficient in oils and watercolor. Over the years she had painted more than 500 paintings. She is a renowned artist in the Folk Art field.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR Lumina Full Murphy Bed with Desk and Storage Cabinet (83W), White Chocolate (85890-31)
- DMI Bed Pad, 72inLx33inW, 4in Thick, Foam (552-7940-0000)
- BAXTON STUDIO Ansa Dark Grey Upholstered Full Size Bed (159-9759)
- DESIGNS OF DISTINCTION .25" Decorative Aluminum Bar - Warm Bronze (01110810WB1)
- TRADEMARK FINE ART John Xiong 'Santorini Sunset' Canvas Art, 8x24 (ALI0645-C824GG)
- TRADEMARK FINE ART Liz Zernich 'Puppy And Mouse' Canvas Art, 18x24 (ALI42652-C1824GG)
- TRADEMARK FINE ART Melissa Wang 'Rooster Splash Ii' Canvas Art, 14x19 (WAG08205-C1419GG)
- TRADEMARK FINE ART Karen Fields 'Two Sailboats And Cottage Ii' Canvas Art, 14x19 (WAG09129-C1419GG)
- TRADEMARK FINE ART Bill Bell 'Cats In The Sky' Canvas Art, 24x32 (ALI25755-C2432GG)
- TRADEMARK FINE ART Lisa Audit 'Beautiful Romance XVII' Canvas Art, 14x14 (WAP00626-C1414GG)
- TRADEMARK FINE ART Jack-in-the-Pulpit by Kathie McCurdy 16x24 Art Ready to Hang, 16x24 (KM041-C1624GG)
- Trademark Fine Art Wall Art & Decor