Arie Reinhardt Taylor 'Bluebird House' Canvas Art, 14x19
Mfr # ALI15671-C1419GG
Zoro # G901371978
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Subject Landscape
- Artist Arie Reinhardt Taylor
- Style Cottage / Country
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI15671-C1419GG
- Zoro # G901371978
- UPC # 192055744418
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 19 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Subject | Landscape |
Artist | Arie Reinhardt Taylor |
Style | Cottage / Country |
Description
- Artist: Arie Reinhardt Taylor
- Subject: Landscape
- Style: Cottage / Country
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features birds flying towards a birdhouse in a grassy field.
Arie loves to paint memories of her childhood on the farm in the 20s and 30s western North Carolina. She started painting in the 1950s and is proficient in oils and watercolor. Over the years she had painted more than 500 paintings. She is a renowned artist in the Folk Art field.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICEBERG Rectangle IndestrucTable® Commercial Folding Table , Charcoal - 30" x 72", 30" W, 29" H (65527)
- RICARDO Ricardo Whimsical Semi-Sheer Floral Rod Pocket Window Valance (03915-76-013-55)
- MANHATTAN COMFORT Fifth Ave Counter Stool in Cream and Dark Walnut (Set of 3) (3-CS012-CR)
- BOSS Black Drafting Chair, 25" W 25" L 49-1/2" H, Armless, Fabric Seat, B1615 Series (B1615-BK)
- TRADEMARK FINE ART Guido Borelli 'I Pali Blu' Canvas Art, 18x24 (ALI34185-C1824GG)
- TRADEMARK FINE ART Claude Monet 'Path in Normandy' Canvas Art., 24x32 (BL0617-C2432GG)
- TRADEMARK FINE ART Cheryl Bartley 'Red Apple Quilt Barns' Canvas Art, 18x24 (ALI41154-C1824GG)
- TRADEMARK FINE ART Maureen Lisa Costello 'peaceful Wishes' Canvas Art, 35x47 (ALI12271-C3547GG)
- TRADEMARK FINE ART Sylvie Demers 'Vers Le Ciel (Square)' Canvas Art, 18x18 (ALI15154-C1818GG)
- TRADEMARK FINE ART Melissa Wang 'Potted Jungle Iii' Canvas Art, 12x19 (WAG07744-C1219GG)
- STETSOM Barber Shop & Shoe Shine Memories BS044 15 x 20 in. Kochs Barber Chair Plasma Metal Sign (BS044)
- Trademark Fine Art Wall Art & Decor