Antony Squizzato 'Guardian Abstract' Canvas Art, 14x19
Mfr # ALI38269-C1419GG
Zoro # G101448388
Key Features
- Style Scandinavian
- Artist Antony Squizzato
- Product Type Gallery-Wrapped Canvas Art
- Subject Abstract
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI38269-C1419GG
- Zoro # G101448388
- UPC # 192664492557
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 19 in |
Details
Style | Scandinavian |
Artist | Antony Squizzato |
Product Type | Gallery-Wrapped Canvas Art |
Subject | Abstract |
Description
- Artist: Antony Squizzato
- Subject: Abstract
- Style: Scandinavian
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a yellow and brown abstract scene.
A discharge of energy, noticeable chromatics, prominent graphic style. Welcome to the world of Squizzato. Born in 1975, Squizzato began a full-time painter career in 2013, after fifteen years of creative direction in the digital advertising. He reached the end of a system - inventiveness for brands - to finally feel the urgency of his own creation, realize a vital need to free his imagination. As a polymorphous artist, Squizzato is a permanent seeker. A DIY free mind, in search for meaning to escape the dictatorship of instant information, to observe cynically the vision produced by a sanitized marketing world.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KORE Kids Wobble Chair, 14in, Red (KOR112)
- MARTEX Duvet Cover, King, White, 108" W, 94" L, PK10 (T250 duvet)
- OFFICESOURCE OS Conference Tables Boat Shaped Conference Table with Elliptical Base (PLELP237ES)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 31/32", PK10 (LTB 20WN)
- TRADEMARK FINE ART Sue Schlabach 'Lake Lodge Iv On Walnut' Canvas Art, 18x18 (WAP08221-C1818GG)
- TRADEMARK FINE ART Grace Popp 'Parfum Iv' Canvas Art, 18x18 (WAG05740-C1818GG)
- TRADEMARK FINE ART Nancy Moniz Charalambous 'The Owl And The Gold Leaf Dragonfly' Canvas Art, 16x24 (BL02335-C1624GG)
- TRADEMARK FINE ART Carol J Rupp 'Winter Rabbit' Canvas Art, 18x24 (ALI39924-C1824GG)
- TRADEMARK FINE ART Tim Otoole 'Looming Clouds I' Canvas Art, 18x24 (WAG08327-C1824GG)
- TRADEMARK FINE ART Zwart 'Flamingo Transparent' Canvas Art, 24x32 (ALI23533-C2432GG)
- JENSENDISTRIBUTIONSERVICES Flower - Sunflower Aluminium Metal Wall or Door Hanging Prints (MI1656748)
- Trademark Fine Art Wall Art & Decor