Anton Pieck 'Out The Kitchen Door' Canvas Art, 35x47
Mfr # ALI38386-C3547GG
Zoro # G501448995
Key Features
- Subject People
- Product Type Gallery-Wrapped Canvas Art
- Artist Anton Pieck
- Style Traditional
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI38386-C3547GG
- Zoro # G501448995
- UPC # 192664502508
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 47 in |
Details
Subject | People |
Product Type | Gallery-Wrapped Canvas Art |
Artist | Anton Pieck |
Style | Traditional |
Description
- Artist: Anton Pieck
- Subject: People
- Style: Traditional
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a woman leaning out a door into a village street.
Anton Pieck (1895 � 1987) is the best-known Dutch illustrator of the twentieth century. His work is characterized by its nostalgic, fairytale-like feel. The past, especially the 19th century, is what inspired Anton Pieck. He developed his own unique style, which spoke to millions of people all over the world, and it still does now. Romantic irony and comic scenes seemed to suit Pieck perfectly. He was an inexhaustible source of ideas and had an eye for detail and nuances.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WADDELL MFG 6 RND Table Leg (2506)
- HOLLAND BAR STOOL CO 30" Kansas State Cushion Seat, 2-Ring Chrome Swivel Bar Stool (L7C130KnsasS)
- BESTAR Universel 73W Sofa for Full Murphy Bed (no backrest) in grey (AC-1069-25)
- DESIGNS OF DISTINCTION 4" Brushed Aluminum Metal Sleeve (01SLV4BA1)
- TRADEMARK FINE ART Niya Christine 'Pink Abstract' Canvas Art, 14x19 (IC00408-C1419GG)
- TRADEMARK FINE ART Chris Paschke 'Gold Feathers IV Indigo Crop' Canvas Art, 14x19 (WAP03629-C1419GG)
- TRADEMARK FINE ART Gabi Ger 'Oil Paint' Canvas Art, 24x32 (ALI34784-C2432GG)
- TRADEMARK FINE ART Emma Scarvey 'Farmhouse Wreath Ii' Canvas Art, 18x18 (WAG09563-C1818GG)
- TRADEMARK FINE ART Peter Quidley 'Outlook Coast' Canvas Art, 14x14 (IC02039-C1414GG)
- TRADEMARK FINE ART Grace Popp 'Summer Drinks V' Canvas Art, 10x19 (WAG17473-C1019GG)
- TRADEMARK FINE ART Michael Mullan 'Woodland Thoughts Ii' Canvas Art, 18x18 (WAP08602-C1818GG)
- Trademark Fine Art Wall Art & Decor