Anthony Sikich 'Orange Vector' Canvas Art, 35x35
Mfr # MA00916-C3535GG
Zoro # G201545291
Key Features
- Style Modern & Contemporary
- Artist Anthony Sikich
- Subject Abstract
- Product Type Gallery-Wrapped Canvas Art
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # MA00916-C3535GG
- Zoro # G201545291
- UPC # 192055382177
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 35 in |
Details
Style | Modern & Contemporary |
Artist | Anthony Sikich |
Subject | Abstract |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Anthony Sikich
- Subject: Abstract
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features an abstract composition of red and green shapes on an orange background.
Born and raised in a rural area outside Chicago, Anthony Sikich attended Western Illinois University. Having received a BA Degree in Fine Art Education at WIU, he had originally planned to teach & sell artwork. His initial art sales were almost exclusively to Interior Designers, Architects and Display Coordinators through small, local Chicago galleries. Sikich went on to earn an Associate Degree of Interior Design at the Ft. Lauderdale Art Institute. Today, Sikich resides in South Florida and works as an interior designer and participates in art and design related trade shows as well as gallery group shows in Miami.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Whether it's a contemporary, rustic, modern, or traditional style decor, Trademark Fine Art offers a variety of high-quality, carefully built wall art that will surely complement any style. We provide an abundance of art themes that range from fascinating abstracts to breathtaking landscapes, in an assortment of sizes that will certainly bring excitement to any area of your home. From the bedroom to the living room, or even the office, Trademark Fine Art makes professionally handcrafted, ready to hang wall decor that will be admired for years to come!
IMPORTANT: Avoid buying counterfeit products and transacting with unauthorized sellers. Trademark Fine Art is committed to providing the consumer with the absolute best price and value on our entire line of products, which we ensure by applying a rigorous Quality Control process. Trademark Fine Art is a registered trademark protected by U.S. Trademark law and will be vigorously defended.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERENELIFE 18Full Raised Airbed (SLABFL60)
- MONARCH SPECIALTIES 15.75 W X 21.75 H, Metal, Particle Board, Black (I 2175)
- VERSARE Room Divider 360 Folding Portable Partition 19'6" x 6' Slate Fabric (1172719)
- RICHELIEU HARDWARE BORSA - Adjustable Furniture Leg, 7 7/8 in (200 mm), Chrome (64217200140)
- TRADEMARK FINE ART Julia Purinton 'Cotton Bouquet' Canvas Art, 18x24 (WAP00983-C1824GG)
- TRADEMARK FINE ART Bonnie B Cook 'Sunset Cottage' Canvas Art, 18x24 (ALI39417-C1824GG)
- TRADEMARK FINE ART Artpoptart 'Gay' Canvas Art, 18x24 (ALI15802-C1824GG)
- TRADEMARK FINE ART John Martin 'The Bard' Canvas Art, 35x47 (AA01740-C3547GG)
- TRADEMARK FINE ART Philippe Sainte Laudy 'Black Was Beautiful' Canvas Art, 22x32 (PSL01298-C2232GG)
- TRADEMARK FINE ART Jeff Tift 'Whitetail Deer' Canvas Art, 14x19 (ALI30250-C1419GG)
- TRADEMARK FINE ART Oxana Ziaka 'Nature Morte' Canvas Art, 8x19 (ALI11380-C819GG)
- Trademark Fine Art Wall Art & Decor