Anthony Casay 'Tropical Beach' Canvas Art, 35x47
Mfr # ALI20309-C3547GG
Zoro # G301408151
Key Features
- Style Modern & Contemporary
- Product Type Gallery-Wrapped Canvas Art
- Subject Landscape
- Artist Anthony Casay
Product Information
- Brand Trademark Fine Art
- MFR # ALI20309-C3547GG
- Zoro # G301408151
- UPC # 192055532688
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 47 in |
Details
Style | Modern & Contemporary |
Product Type | Gallery-Wrapped Canvas Art |
Subject | Landscape |
Artist | Anthony Casay |
Description
- Artist: Anthony Casay
- Subject: Landscape
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features an island on the right side of the frame with clouds above.
Anthony Casay was born in Madrid, Spain, in 1942. Moving to Mexico City with his family, he started painting at a young age, winning several competitions in local art exhibitions. At seventeen he began hosting, directing and producing children television programs that incorporated his own designs and drawings. At this time, he also started a musical career playing drums in a local band and going on to playing back up for well known American top 40 singing groups of the 50s and 60s. In the United States, he continued his painting and was recognized for his seascapes, selling his artwork across the country. He was admired by many celebrities and had many commissions: the largest being 125 x 65 feet which hangs in the EF Hutton offices in NYC.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Cutting Board, Poly, 36" x 8-7/8" x 1/2" (812302)
- AFC INDUSTRIES Adjustable Wood Laminated Laptop Cart (771883G)
- HOMELEGANCE Bethel Night Stand, White (2259W-4)
- MANHATTAN COMFORT Rectangle 23.62" L 38.97" H (57AMC6)
- TRADEMARK FINE ART Anthony Casay 'Tropical Beach' Canvas Art, 18x24 (ALI20309-C1824GG)
- TRADEMARK FINE ART Mike Schick 'Bypass Ii' Canvas Art, 10x19 (WAP04955-C1019GG)
- TRADEMARK FINE ART Howard Robinson 'Wolf Family' Canvas Art, 18x24 (ALI23907-C1824GG)
- TRADEMARK FINE ART Cole Borders 'Daisy Air Rifle Patent Art' Canvas Art, 35x47 (ALI22090-C3547GG)
- TRADEMARK FINE ART The Macneil Studio 'Amalfi Coast' Canvas Art, 16x24 (ALI8660-C1624GG)
- TRADEMARK FINE ART Chin H. Shin 'Night Rain in Village' Canvas Art, 35x47 (IC02408-C3547GG)
- CAROLINES TREASURES 11.5 x 11.75 in. Welsh Pig Love Metal Artwork Wall Decor (CK5364WALV)
- Trademark Fine Art Wall Art & Decor