Anthony Casay 'Garden Scene 3' Canvas Art, 14x19
Mfr # ALI20222-C1419GG
Zoro # G501389748
Key Features
- Artist Anthony Casay
- Product Type Gallery-Wrapped Canvas Art
- Style Modern & Contemporary
- Subject Floral
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI20222-C1419GG
- Zoro # G501389748
- UPC # 192055529176
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 19 in |
Details
Artist | Anthony Casay |
Product Type | Gallery-Wrapped Canvas Art |
Style | Modern & Contemporary |
Subject | Floral |
Description
- Artist: Anthony Casay
- Subject: Floral
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features water I the center of the frame with trees over it.
Anthony Casay was born in Madrid, Spain, in 1942. Moving to Mexico City with his family, he started painting at a young age, winning several competitions in local art exhibitions. At seventeen he began hosting, directing and producing children television programs that incorporated his own designs and drawings. At this time, he also started a musical career playing drums in a local band and going on to playing back up for well known American top 40 singing groups of the 50s and 60s. In the United States, he continued his painting and was recognized for his seascapes, selling his artwork across the country. He was admired by many celebrities and had many commissions: the largest being 125 x 65 feet which hangs in the EF Hutton offices in NYC.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL CHAIR, EXEC, REVIVE (LLR48730)
- STERNO Birthday Candles, Wax, 2-1/4"L, 0.5lb., PK36 (40180)
- BIGGIES SCENES Window Well Scenes-River, 100 in wide x 60 in high (BG-WW-RVR-100)
- MANHATTAN COMFORT Rockefeller Dresser, Tatiana Midnight Blue (103GMC4)
- TRADEMARK FINE ART Karen Deans 'Stained Glass Abstraction I' Canvas Art, 24x24 (WAG02748-C2424GG)
- TRADEMARK FINE ART Wendra 'Hummingbird's Joy' Canvas Art, 14x19 (WL009-C1419GG)
- TRADEMARK FINE ART Pat Saunders-White 'Stick with Me' Canvas Art, 14x14 (PS016-C1414GG)
- TRADEMARK FINE ART Beata Czyzowska Young 'Rays of Hope' Canvas Art, 30x47 (BC0144-C3047GG)
- TRADEMARK FINE ART Pierre Renoir 'The Luncheon of the Boating Party' Canvas Art, 14x19 (AA01257-C1419GG)
- TRADEMARK FINE ART Aleta Pippin 'Beyond The Veil' Canvas Art, 16x24 (ALI37748-C1624GG)
- TRADEMARK FINE ART Ryan Fowler 'Moonrise Black Dog Labrador Lake' Canvas Art, 18x18 (WAP0080-C1818GG)
- Trademark Fine Art Wall Art & Decor