Anthony Casay 'Coast Line 1' Canvas Art, 30x47
Mfr # ALI20267-C3047GG
Zoro # G601399913
Key Features
- Style Modern & Contemporary
- Subject Landscape
- Artist Anthony Casay
- Product Type Gallery-Wrapped Canvas Art
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI20267-C3047GG
- Zoro # G601399913
- UPC # 192055531001
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 30 in x 47 in |
Details
Style | Modern & Contemporary |
Subject | Landscape |
Artist | Anthony Casay |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Anthony Casay
- Subject: Landscape
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features the moon shining down onto the beach.
Anthony Casay was born in Madrid, Spain, in 1942. Moving to Mexico City with his family, he started painting at a young age, winning several competitions in local art exhibitions. At seventeen he began hosting, directing and producing children television programs that incorporated his own designs and drawings. At this time, he also started a musical career playing drums in a local band and going on to playing back up for well known American top 40 singing groups of the 50s and 60s. In the United States, he continued his painting and was recognized for his seascapes, selling his artwork across the country. He was admired by many celebrities and had many commissions: the largest being 125 x 65 feet which hangs in the EF Hutton offices in NYC.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Classroom Desk, 24 D, 60 W, 23-34 H, Grey, Wood|Metal (IP2SD6024GY)
- LS ARTS INC LS Arts BS-447 Bottle Stopper - Classic Roosters (BS-447)
- OFFICE STAR Managerial Chair, Leather, 19-3/4" to 22-1/2" Height, Adjustable Arms, Black (27008)
- ALERA Desk Shell, 23-5/8" D, 47-1/4" W, 29-1/2" H, Medium Cherry, Woodgrain Laminate (ALEVA354824MC)
- TRADEMARK FINE ART Anthony Casay 'Coast Line 1' Canvas Art, 22x32 (ALI20267-C2232GG)
- TRADEMARK FINE ART Guido Borelli 'Silenzio' Canvas Art, 18x24 (ALI34169-C1824GG)
- TRADEMARK FINE ART Jeffrey C Sink 'Schools Out Lets Play' Canvas Art, 22x32 (1X03364-C2232GG)
- TRADEMARK FINE ART Ron Parker 'Kinglet And Magnolia' Canvas Art, 18x24 (ALI32620-C1824GG)
- TRADEMARK FINE ART Carissa Luminess 'Against A Silver Sky' Canvas Art, 6x19 (ALI25787-C619GG)
- TRADEMARK FINE ART The Tangled Peacock 'Flutter of Butterflies' Canvas Art, 16x24 (ALI13423-C1624GG)
- TRADEMARK FINE ART Cole Borders 'Floppy Disk' Canvas Art, 35x47 (ALI21730-C3547GG)
- Trademark Fine Art Wall Art & Decor