Trademark Fine Art

Anthony Casay 'Coast Line 1' Canvas Art, 22x32


product price: $52.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Style Modern & Contemporary
  • Product Type Gallery-Wrapped Canvas Art
  • Artist Anthony Casay
  • Subject Landscape
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 22 in x 32 in

Details

Style Modern & Contemporary
Product Type Gallery-Wrapped Canvas Art
Artist Anthony Casay
Subject Landscape

Description

  • Artist: Anthony Casay
  • Subject: Landscape
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features the moon shining down onto the beach.

Anthony Casay was born in Madrid, Spain, in 1942. Moving to Mexico City with his family, he started painting at a young age, winning several competitions in local art exhibitions. At seventeen he began hosting, directing and producing children television programs that incorporated his own designs and drawings. At this time, he also started a musical career playing drums in a local band and going on to playing back up for well known American top 40 singing groups of the 50s and 60s. In the United States, he continued his painting and was recognized for his seascapes, selling his artwork across the country. He was admired by many celebrities and had many commissions: the largest being 125 x 65 feet which hangs in the EF Hutton offices in NYC.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.