Annelein Beukenkamp 'Daffodil Delight' Canvas Art, 35x47
Mfr # ALI38242-C3547GG
Zoro # G201445294
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Subject Floral
- Artist Annelein Beukenkamp
- Style Modern &Contemporary
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI38242-C3547GG
- Zoro # G201445294
- UPC # 192664491505
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 47 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Subject | Floral |
Artist | Annelein Beukenkamp |
Style | Modern &Contemporary |
Description
- Artist: Annelein Beukenkamp
- Subject: Floral
- Style: Modern &Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a bundle of yellow flowers in a clear glass vase.
My watercolors and approach to painting are constantly evolving. I truly enjoy the beautiful way the pigments mingle and interact on the crisp white paper. Watercolor is my joy and passion and still has so much to teach me. I am a signature member of the Vermont Watercolor Society and have won several awards at various venues across the state. I participate in many yearly group and juried shows, some of which have included the Stratton Arts Festival, Envisioned in a Pastoral setting, Shelburne Farms, Art on the Mountain, Haystack, Reflections on Basin Harbor and Art in the Round Barn, Waitsfield. My favorite subject matter continues to be those ever colorful and varied flowers. They take well to the medium and allow me to stretch my palette to its fullest capacity. I strive to capture a blooms� �essence�, not its exact reproduction. I think the reason I enjoy painting all those blossoms, stems from my childhood in the Netherlands, driving by field after field of explosive color on my way to my grandmother�s house. My paintings can be seen at various galleries across the state and recently I have had several of my images reproduced as limited edition Giclee prints. My watercolors are in private and corporate collections across the globe.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Metal Bookcase, Three-Shelf, 34-1/2w x 12-5/8d x 41h, Light Gray (HS42ABC.Q)
- PIPSQUEAK PRODUCTIONS Pipsqueak Productions C829 Holiday Boxed Cards- Old English Sheepdog (C829)
- OFFICE STAR Managerial Chair, Mesh, 18-1/4" to 22-1/2" Height, Adjustable Arms, Black (6236)
- MCR SAFETY Safety Glasses, Clear Lens, Clear Frame (CL210)
- TRADEMARK FINE ART Lisa Audit 'Tulipa Botanica I Cream' Canvas Art, 12x19 (WAP04979-C1219GG)
- TRADEMARK FINE ART Philippe Hugonnard 'NYPD Police' Canvas Art, 30x47 (PH01468-C3047GG)
- TRADEMARK FINE ART Karen Fields 'Border Boho Ii' Canvas Art, 12x24 (WAG06639-C1224GG)
- TRADEMARK FINE ART Melissa Wang 'Tropical Portrait Iv' Canvas Art, 14x19 (WAG13305-C1419GG)
- TRADEMARK FINE ART Dana Brett Munich 'African Orchid' Canvas Art, 14x19 (ALI46424-C1419GG)
- TRADEMARK FINE ART Kirk Reinert 'One Love' Canvas Art, 14x14 (ALI30820-C1414GG)
- TRADEMARK FINE ART Silvia Vassileva 'Almond Branch I on Light Blue' Canvas Art, 8x24 (WAP01491-C824GG)
- Trademark Fine Art Wall Art & Decor