Annelein Beukenkamp 'Chicken Fence' Canvas Art, 18x24
Mfr # ALI38117-C1824GG
Zoro # G701443905
Key Features
- Subject Animals
- Product Type Gallery-Wrapped Canvas Art
- Style Modern Rustic
- Artist Annelein Beukenkamp
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI38117-C1824GG
- Zoro # G701443905
- UPC # 192664486488
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 24 in |
Details
Subject | Animals |
Product Type | Gallery-Wrapped Canvas Art |
Style | Modern Rustic |
Artist | Annelein Beukenkamp |
Description
- Artist: Annelein Beukenkamp
- Subject: Animals
- Style: Modern Rustic
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a colorful rooster standing in hay.
My watercolors and approach to painting are constantly evolving. I truly enjoy the beautiful way the pigments mingle and interact on the crisp white paper. Watercolor is my joy and passion and still has so much to teach me. I am a signature member of the Vermont Watercolor Society and have won several awards at various venues across the state. I participate in many yearly group and juried shows, some of which have included the Stratton Arts Festival, Envisioned in a Pastoral setting, Shelburne Farms, Art on the Mountain, Haystack, Reflections on Basin Harbor and Art in the Round Barn, Waitsfield. My favorite subject matter continues to be those ever colorful and varied flowers. They take well to the medium and allow me to stretch my palette to its fullest capacity. I strive to capture a blooms� �essence�, not its exact reproduction. I think the reason I enjoy painting all those blossoms, stems from my childhood in the Netherlands, driving by field after field of explosive color on my way to my grandmother�s house. My paintings can be seen at various galleries across the state and recently I have had several of my images reproduced as limited edition Giclee prints. My watercolors are in private and corporate collections across the globe.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO Trapezophoron Sculptural Winged Lion Pedestal (JE122391)
- DESIGNS OF DISTINCTION Decorative Aluminum Strap - .75" W x 72" L, Satin Brass (01STRAP7572SB1)
- SPACE SOLUTIONS 14.25 in W SOHO Vertical, Lava Red (24048)
- STOREX Classroom Caddies, Dishwasher-safe, 13"x11"x6-1/2", 5/ST, AST 5PK (STX00941U06C)
- TRADEMARK FINE ART Robert Harding Picture Library 'Bears' Canvas Art, 12x19 (ALI19182-C1219GG)
- TRADEMARK FINE ART Jan Panico 'Cat With Amaryllis' Canvas Art, 24x32 (ALI36585-C2432GG)
- TRADEMARK FINE ART Silvia Vassileva 'Unexpected Wave Iii' Canvas Art, 8x19 (WAP09991-C819GG)
- TRADEMARK FINE ART Preston 'Maine Bouy' Canvas Art, 12x32 (EM273-C1232GG)
- TRADEMARK FINE ART Michelle Faber 'Black Cat In Forest' Canvas Art, 12x19 (ALI17963-C1219GG)
- TRADEMARK FINE ART Gail Goodwin 'Kitty Stroll' Canvas Art, 14x19 (ALI34871-C1419GG)
- TRADEMARK FINE ART Jesus M. Garcia 'Copa Grana' Canvas Art, 12x19 (1X00003-C1219GG)
- Trademark Fine Art Wall Art & Decor