Annelein Beukenkamp 'Brownie' Canvas Art, 35x35
Mfr # ALI38125-C3535GG
Zoro # G501444843
Key Features
- Subject Animals
- Product Type Gallery-Wrapped Canvas Art
- Artist Annelein Beukenkamp
- Style Modern Rustic
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI38125-C3535GG
- Zoro # G501444843
- UPC # 192664486822
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 35 in |
Details
Subject | Animals |
Product Type | Gallery-Wrapped Canvas Art |
Artist | Annelein Beukenkamp |
Style | Modern Rustic |
Description
- Artist: Annelein Beukenkamp
- Subject: Animals
- Style: Modern Rustic
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a portrait of a cow in the center of the frame.
My watercolors and approach to painting are constantly evolving. I truly enjoy the beautiful way the pigments mingle and interact on the crisp white paper. Watercolor is my joy and passion and still has so much to teach me. I am a signature member of the Vermont Watercolor Society and have won several awards at various venues across the state. I participate in many yearly group and juried shows, some of which have included the Stratton Arts Festival, Envisioned in a Pastoral setting, Shelburne Farms, Art on the Mountain, Haystack, Reflections on Basin Harbor and Art in the Round Barn, Waitsfield. My favorite subject matter continues to be those ever colorful and varied flowers. They take well to the medium and allow me to stretch my palette to its fullest capacity. I strive to capture a blooms� �essence�, not its exact reproduction. I think the reason I enjoy painting all those blossoms, stems from my childhood in the Netherlands, driving by field after field of explosive color on my way to my grandmother�s house. My paintings can be seen at various galleries across the state and recently I have had several of my images reproduced as limited edition Giclee prints. My watercolors are in private and corporate collections across the globe.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Lanre Adefioye 'Dachshund' Canvas Art, 14x19 (ALI30985-C1419GG)
- BESTAR L Shaped Desk, 82.9" D, 71.1" W, 65.9" H, Slate/Sandstone, Melamine (93867-59)
- BAXTON STUDIO Hannah Navy Blue Velvet Upholstered Tufted Storage Ottoman Bench (160-9932)
- SPACE SOLUTIONS Ready-to-assemble 48-inch Wide Mobile Metal Desk with Laminate Top, White / Maple (24973)
- TRADEMARK FINE ART Moises Levy 'The Tree Horizontal' Canvas Art, 30x47 (ALI6047-C3047GG)
- TRADEMARK FINE ART Abstract Graffiti 'Afro Punk 2' Canvas Art, 18x24 (ALI11647-C1824GG)
- TRADEMARK FINE ART Cindy Wider 'Sand Castles And Beach Umbrellas' Canvas Art, 35x35 (ALI41607-C3535GG)
- TRADEMARK FINE ART Chuck Black 'High country Cinnamon' Canvas Art, 18x24 (ALI16360-C1824GG)
- TRADEMARK FINE ART Joanne Porter 'Red And Yellow Parrot Tulips' Canvas Art, 16x24 (ALI30438-C1624GG)
- TRADEMARK FINE ART Michael Tompsett 'Florida Map' Canvas Art, 18x24 (MT0702-C1824GG)
- VASER DESIGNS 19.7 in. Canvas Wall Art, Green & Brown (VA3554703)
- Trademark Fine Art Wall Art & Decor