Trademark Fine Art

Annelein Beukenkamp 'Blue Vase' Canvas Art, 12x19


product price: $31.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Style Modern &Contemporary
  • Artist Annelein Beukenkamp
  • Subject Floral
  • Product Type Gallery-Wrapped Canvas Art
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 12 in x 19 in

Details

Style Modern &Contemporary
Artist Annelein Beukenkamp
Subject Floral
Product Type Gallery-Wrapped Canvas Art

Description

  • Artist: Annelein Beukenkamp
  • Subject: Floral
  • Style: Modern &Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features yellow and blue flowers sitting in a blue vase.

My watercolors and approach to painting are constantly evolving. I truly enjoy the beautiful way the pigments mingle and interact on the crisp white paper. Watercolor is my joy and passion and still has so much to teach me. I am a signature member of the Vermont Watercolor Society and have won several awards at various venues across the state. I participate in many yearly group and juried shows, some of which have included the Stratton Arts Festival, Envisioned in a Pastoral setting, Shelburne Farms, Art on the Mountain, Haystack, Reflections on Basin Harbor and Art in the Round Barn, Waitsfield. My favorite subject matter continues to be those ever colorful and varied flowers. They take well to the medium and allow me to stretch my palette to its fullest capacity. I strive to capture a blooms� �essence�, not its exact reproduction. I think the reason I enjoy painting all those blossoms, stems from my childhood in the Netherlands, driving by field after field of explosive color on my way to my grandmother�s house. My paintings can be seen at various galleries across the state and recently I have had several of my images reproduced as limited edition Giclee prints. My watercolors are in private and corporate collections across the globe.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.