Trademark Fine Art

Anne Yvonne Gilbert 'Father Christmas With Toys' Canvas Art, 12x19


product price: $29.65
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Product Type Gallery-Wrapped Canvas Art
  • Style Modern & Contemporary
  • Artist Anne Yvonne Gilbert
  • Subject Seasonal
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 12 in x 19 in

Details

Product Type Gallery-Wrapped Canvas Art
Style Modern & Contemporary
Artist Anne Yvonne Gilbert
Subject Seasonal

Description

  • Artist: Anne Yvonne Gilbert
  • Subject: Seasonal
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features Santa standing in the center of a winter scene.

Born and raised in Northumberland, England, Yvonne studied at Newcastle College of Art and Liverpool College of Art. After lecturing full-time for 5 years Yvonne became a freelance illustrator in 1978. Since then she has worked with many major publishing companies, magazines, design groups and advertising agencies worldwide. Yvonne�s provocative and innovative record sleeve for Frankie Goes to Hollywood�s �Relax� was recently chosen by �Q� magazine to be one of �the 100 Best Record Sleeves Of All Time� and termed a �Design Classic� by BBC Television. Yvonne�s work has won many major national and international awards and her originals sell in galleries both in the UK and the USA. Her work is held in private collections including those of Governor Arnold Schwarzenegger, the late H.R.H. Princess Margaret, Larry & Barbara Seeborg and Monica Seeborg.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.